Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAHSN80347 O-Ring, 347, 4 1/4 Inch Inside Dia, 4 5/8 Inch Outside Dia, 80 Shore A, Black | CQ3HXA

GRAINGER ZUSAHSN80347 O-Ring, 347, 4 1/4 Inch Inside Dia, 4 5/8 Inch Outside Dia, 80 Shore A, Black

Item: CQ3HXA Model: ZUSAHSN80347Cross Ref: 60YN01
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.4 1/5"
Actual Outside Dia.4.645"
Actual Width0.21"
ApplicationStandard
ColorBlack
Cross Section ShapeRound
Dash Number347
Durometer80 Shore A
Durometer RatingMedium Hard
Metal DetectableNo
Nominal Inside Dia.4 1/4"
Nominal Outside Dia.4 5/8"
Nominal Width0.188"
O-ring MaterialHNBR
PropertiesResistant To Chemicals, Resistant To Oils, Resistant To Water
System Of MeasurementImperial
Temp. Range-55°F to +300°F
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAHSN80347 O-Ring, 347, 4 1/4 Inch Inside Dia, 4 5/8 Inch Outside Dia, 80 Shore A, Black
€12.46 /unit