Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAH50027 O-Ring, 1 5/16 Inch Inside Dia, 1 7/16 Inch Outside Dia, 50 Shore A, Black, 25 PK | CQ3CFL

GRAINGER ZUSAH50027 O-Ring, 1 5/16 Inch Inside Dia, 1 7/16 Inch Outside Dia, 50 Shore A, Black, 25 PK

Item: CQ3CFL Model: ZUSAH50027Cross Ref: 712T80
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.1.3"
Actual Outside Dia.1.441"
Actual Width0.07"
ApplicationStandard
ColorBlack
Cross Section ShapeRound
Dash Number27
Durometer50 Shore A
Durometer RatingMedium Hard
Metal DetectableNo
Nominal Inside Dia.1.312"
Nominal Outside Dia.1.438"
Nominal Width0.062"
O-ring MaterialBuna N
PropertiesResistant To Oils, Resistant To Water
System Of MeasurementImperial
Temp. Range-40°F to +250°F
X-ray DetectableNo
Cross Section1/16"
Fda ApprovedFDA Approved
Inside Diameter - Actual1.301"
Inside Diameter - Nominal1 5/16"
MaterialBuna N
Outside Diameter - Actual1.441"
Outside Diameter - Nominal1 7/16"
Product TypeO-Ring
Standards3A CERTIFIED, ISO CERTIFIED
Width - Actual0.07"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAH50027 O-Ring, 1 5/16 Inch Inside Dia, 1 7/16 Inch Outside Dia, 50 Shore A, Black, 25 PK
€11.64 /pack