Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAESR-T-20 Epdm Tube, 1 1/8 Inch Inside Dia, 1 3/4 Inch Outside Dia, 5/16 Inch Wall Thick | CP9QLN

GRAINGER ZUSAESR-T-20 Epdm Tube, 1 1/8 Inch Inside Dia., 1 3/4 Inch Outside Dia., 5/16 Inch Wall Thick

Item: CP9QLN Model: ZUSAESR-T-20Cross Ref: 787G36
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceGood
ClarityOpaque
ColorBlack
Density20 lbs.-cu. ft.
Firmness @ 25% Deflection7 psi
GradeStandard
Inside Dia.1 1/8"
Length5 ft.
MaterialEPDM
Max. Temp.500°F
Min. Temp.-100°F
Oil ResistancePoor
Outside Dia.1 3/4"
ShapeRound
Tensile Strength200 psi
Tensile Strength Rating100 psi
TextureSmooth
Wall Thickness0.312"
Water ResistanceExcellent
Weather ResistanceExcellent
FirmnessSoft. (5 psi to 8 psi)
Inside Diameter1 1/8"
Maximum Temperature500°F
Minimum Temperature-100°F
Outside Diameter1 3/4"
StandardsASTM D1056 2D2

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorFirmness @ 25% DeflectionOil ResistanceWater ResistanceInside Dia.Outside Dia.Wall ThicknessPrice
GRAINGER ZUSAESR-T-33 Epdm Tube, 1 1/4 Inch Inside Dia, 1 7/8 Inch Outside Dia, 5/16 Inch Wall Thick | CP9QLL ZUSAESR-T-33EPDMBlack7 psiPoorExcellent1 1/4"1 7/8"0.312"€33.97
GRAINGER ZUSAESR-T-9 Epdm Tube, 1 1/4 Inch Inside Dia, 1 7/8 Inch Outside Dia, 5/16 Inch Wall Thick | CP9QLM ZUSAESR-T-9EPDMBlack7 psiPoorExcellent1 1/4"1 7/8"0.312"€145.93
GRAINGER ZUSAESR-T-32 Epdm Tube, 1 1/8 Inch Inside Dia, 1 3/4 Inch Outside Dia, 5/16 Inch Wall Thick | CP9QLP ZUSAESR-T-32EPDMBlack7 psiPoorExcellent1 1/8"1 3/4"0.312"€32.74
GRAINGER ZUSAESR-T-10 Epdm Tube, 1 3/8 Inch Inside Dia, 2 Inch Outside Dia, 5/16 Inch Wall Thick, Closed Cell | CP9QLQ ZUSAESR-T-10EPDMBlack7 psiPoorExcellent1 3/8"2"0.312"€158.88
GRAINGER ZUSAESR-T-34 Epdm Tube, 1 3/8 Inch Inside Dia, 2 Inch Outside Dia, 5/16 Inch Wall Thick, Closed Cell | CP9QLR ZUSAESR-T-34EPDMBlack7 psiPoorExcellent1 3/8"2"0.312"€38.33
GRAINGER ZUSAESR-T-22 Epdm Tube, 1 3/8 Inch Inside Dia, 2 Inch Outside Dia, 5/16 Inch Wall Thick, Closed Cell | CP9QLT ZUSAESR-T-22EPDMBlack7 psiPoorExcellent1 3/8"2"0.312"€83.06
GRAINGER ZUSAESR-T-19 Epdm Tube, 1 Inch Inside Dia, 1 1/2 Inch Outside Dia, 1/4 Inch Wall Thick, Closed Cell | CP9QLU ZUSAESR-T-19EPDMBlack7 psiPoorExcellent1"1 1/2"1/4"€49.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAESR-T-20 Epdm Tube, 1 1/8 Inch Inside Dia., 1 3/4 Inch Outside Dia., 5/16 Inch Wall Thick
€90.49 /unit