GRAINGER ZUSAESR-S-6 Epdm Roll, Std, 36 Inch X 30 Ft, 1/2 Inch Thick, Black, Closed Cell, Plain, Extra Soft | CP9EQK

GRAINGER ZUSAESR-S-6 Epdm Roll, Std, 36 Inch X 30 Ft, 1/2 Inch Thick, Black, Closed Cell, Plain, Extra Soft

Item: CP9EQK Model: ZUSAESR-S-6Cross Ref: 60JF27
In Stock

Get it by Friday, Jun 13

€3,337.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceGood
ColorBlack
Density12 lbs.-cu. ft.
Firmness @ 25% Deflection4 psi
Foam BackingPlain
Foam ShapeSheet
GradeStandard
Length30 ft.
MaterialEPDM
Max. Temp.275°F
Min. Temp.-90°F
Oil ResistancePoor
Tensile Strength60 psi
Tensile Strength Rating50 psi to 99 psi
TextureSmooth
Thickness1/2"
Water ResistanceExcellent
Weather ResistanceExcellent
Width36"
FirmnessExtra Soft (0 psi to 4 psi)
Maximum Temperature275°F
Minimum Temperature-90°F
StandardsASTM D1056 2A1, FMVSS 302

Shipping Info:

Ship weight (kg) 20.412
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessTensile StrengthFoam ShapeDensityFirmness @ 25% DeflectionCell TypeMax. Temp.Min. Temp.Price
GRAINGER ZUSA-CESR-155 Epdm Roll, Std, 12 Inch X 10 Ft, 1 Inch Thick, Black, Semi-Closed Cell, 1-Sided Adhesive | CP9EPD ZUSA-CESR-1551"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€600.22
GRAINGER ZUSA-CESR-19 Epdm Roll, Std, 12 Inch X 10 Ft, 1/16 Inch Thick, Black, Semi-Closed Cell, Plain, Fair | CP9EPE ZUSA-CESR-190.062"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€76.16
GRAINGER ZUSA-CESR-153 Epdm Roll, Std, 12 Inch X 10 Ft, 1/2 Inch Thick, Black, Semi-Closed Cell, 1-Sided Adhesive | CR3CPV ZUSA-CESR-1531/2"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€357.41
GRAINGER ZUSA-CESR-24 Epdm Roll, Std, 12 Inch X 10 Ft, 1/2 Inch Thick, Black, Semi-Closed Cell, Plain | CP9EPF ZUSA-CESR-241/2"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€288.38
GRAINGER ZUSA-CESR-151 Epdm Roll, Std, 12 Inch X 10 Ft, 1/4 Inch Thick, Black, Semi-Closed Cell, 1-Sided Adhesive | CP9EPG ZUSA-CESR-1511/4"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€224.82
GRAINGER ZUSA-CESR-22 Epdm Roll, Std, 12 Inch X 10 Ft, 1/4 Inch Thick, Black, Semi-Closed Cell, Plain | CP9EPH ZUSA-CESR-221/4"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€166.56
GRAINGER ZUSA-CESR-149 Epdm Roll, Std, 12 Inch X 10 Ft, 1/8 Inch Thick, Black, Semi-Closed Cell, 1-Sided Adhesive | CP9EPJ ZUSA-CESR-1491/8"10 psiSheet6 lbs.-cu. ft.1 psiSemi Closed Cell250°F-70°F€162.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAESR-S-6 Epdm Roll, Std, 36 Inch X 30 Ft, 1/2 Inch Thick, Black, Closed Cell, Plain, Extra Soft
€3,337.21 /unit