Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAE1X9 O-Ring, 9 mm Inside Dia, 11 mm Outside Dia, 11 mm Actual Outside Dia, Epdm, 50 PK | CQ3LHP

GRAINGER ZUSAE1X9 O-Ring, 9 mm Inside Dia, 11 mm Outside Dia, Epdm, 50 Pk

Item: CQ3LHP Model: ZUSAE1X9Cross Ref: 60YG97
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.9 mm
Actual Outside Dia.11 mm
Actual Width1 mm
ApplicationStandard
ColorBlack
Cross Section ShapeRound
Durometer70 Shore A
Durometer RatingMedium Hard
Metal DetectableNo
Nominal Inside Dia.9 mm
Nominal Outside Dia.11 mm
Nominal Width1 mm
O-ring MaterialEPDM
PropertiesResistant To Chemicals, Resistant To Steam, Resistant To Water, Resistant To Weather
System Of MeasurementMetric
Temp. Range-70°F to +300°F
X-ray DetectableNo
Cross Section1 mm
Fda ApprovedFDA Approved
Inside Diameter - Actual9 mm
Inside Diameter - Nominal9 mm
MaterialEPDM
O-ring Material CompatibilityBleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydrochloric Acid (37%), Methanol, mineral Oil, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Vegetable Oils, Water
Operating Temperature - Maximum300°F
Operating Temperature - Minimum-70°F
Outside Diameter - Actual11 mm
Outside Diameter - Nominal11 mm
Product TypeO-Ring
StandardsNSF CERTIFIED
Width - Actual1 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelActual Outside Dia.Cross Section ShapeDurometerTemp. RangeColorMetal DetectableX-ray DetectableO-ring MaterialPkg. Qty.Price
GRAINGER ZUSAE2X6 O-Ring, 6 mm Inside Dia, 10 mm Outside Dia, 10 mm Actual Outside Dia, Epdm, 50 PK | CQ3KLT ZUSAE2X610 mmRound70 Shore A-70°F to +300°FBlackNoNoEPDM50€6.35
GRAINGER ZUSAE1.5X7 O-Ring, 7 mm Inside Dia, 10 mm Outside Dia, 10 mm Actual Outside Dia, Epdm, 50 PK | CQ3KVH ZUSAE1.5X710 mmRound70 Shore A-70°F to +300°FBlackNoNoEPDM50€6.75
GRAINGER ZUSAE2X7 O-Ring, 7 mm Inside Dia, 11 mm Outside Dia, 11 mm Actual Outside Dia, Epdm, 50 PK | CQ3KVR ZUSAE2X711 mmRound70 Shore A-70°F to +300°FBlackNoNoEPDM50€7.13
GRAINGER ZUSAE1X8 O-Ring, 8 mm Inside Dia, 10 mm Outside Dia, 10 mm Actual Outside Dia, Epdm, 50 PK | CQ3LCD ZUSAE1X810 mmRound70 Shore A-70°F to +300°FBlackNoNoEPDM50€7.45
GRAINGER ZUSAE2.5X8 O-Ring, 8 mm Inside Dia, 13 mm Outside Dia, 13 mm Actual Outside Dia, Epdm, 50 PK | CQ3LDA ZUSAE2.5X813 mmRound70 Shore A-70°F to +300°FBlackNoNoEPDM50€9.04
GRAINGER ZUSAE1.5X9 O-Ring, 9 mm Inside Dia, 12 mm Outside Dia, 12 mm Actual Outside Dia, Epdm, 50 PK | CQ3LHY ZUSAE1.5X912 mmRound70 Shore A-70°F to +300°FBlackNoNoEPDM50€7.56
GRAINGER ZUSAE2X9 O-Ring, 9 mm Inside Dia, 13 mm Outside Dia, 13 mm Actual Outside Dia, Epdm, 50 PK | CQ3LJE ZUSAE2X913 mmRound70 Shore A-70°F to +300°FBlackNoNoEPDM50€7.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAE1X9 O-Ring, 9 mm Inside Dia, 11 mm Outside Dia, Epdm, 50 Pk
€9.07 /pack