Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSABSR-S-209 Buna-N Sheet, Closed Cell, 12 Inch X 24 In, 3/8 Inch ThickPlain, Black | CP7ZUQ

GRAINGER ZUSABSR-S-209 Buna-N Sheet, Closed Cell, 12 Inch X 24 In, 3/8 Inch ThickPlain, Black

Item: CP7ZUQ Model: ZUSABSR-S-209Cross Ref: 743Z76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€243.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceFair
ColorBlack
Density14 lbs.-cu. ft.
Firmness @ 25% Deflection3 psi
Foam BackingPlain
Foam ShapeSheet
GradeStandard
Length24"
MaterialBuna N
Max. Temp.200°F
Min. Temp.-40°F
Oil ResistanceExcellent
Tensile Strength70 psi
Tensile Strength Rating50 psi to 99 psi
TextureSmooth
Thickness3/8"
Water ResistanceGood
Weather ResistanceGood
Width12"
FirmnessExtra Soft (0 psi to 4 psi)
Maximum Temperature200°F
Minimum Temperature-40°F
StandardsASTM D1056 2B1, FMVSS 302

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessTensile StrengthDensityFirmness @ 25% DeflectionFoam BackingFoam ShapeTensile Strength RatingMaximum Adhesive TemperaturePrice
GRAINGER ZUSABSR-S-106 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/16 Inch Thick, 1-Sided Adhesive, Black | CR3CCY ZUSABSR-S-1060.062"70 psi14 lbs.-cu. ft.3 psiOne Sided AdhesiveSheet50 psi to 99 psi220°F€1,184.25
GRAINGER ZUSABSR-319 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/16 Inch Thick, 1-Sided Adhesive, Black | CP7ZQR ZUSABSR-3190.062"100 psi17 lbs.-cu. ft.7 psiOne Sided AdhesiveSheet100 psi230°F€177.31
GRAINGER ZUSABSR-312 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/16 Inch Thick, Plain, Black | CP7ZQT ZUSABSR-3120.062"100 psi17 lbs.-cu. ft.7 psiPlainSheet100 psi-€94.36
GRAINGER ZUSABSR-S-101 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/16 Inch ThickPlain, Black | CP7ZQU ZUSABSR-S-1010.062"70 psi14 lbs.-cu. ft.3 psiPlainSheet50 psi to 99 psi-€984.66
GRAINGER ZUSABSR-242 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/2 Inch Thick, 1-Sided Adhesive, Black | CP7ZQV ZUSABSR-2421/2"100 psi17 lbs.-cu. ft.7 psiOne Sided AdhesiveSheet100 psi230°F€721.99
GRAINGER ZUSABSR-S-110 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/2 Inch Thick, 1-Sided Adhesive, Black | CP7ZQW ZUSABSR-S-1101/2"70 psi14 lbs.-cu. ft.3 psiOne Sided AdhesiveSheet50 psi to 99 psi220°F€844.34
GRAINGER ZUSABSR-218 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/2 Inch Thick, Plain, Black | CP7ZQX ZUSABSR-2181/2"100 psi17 lbs.-cu. ft.7 psiPlainSheet100 psi-€649.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSABSR-S-209 Buna-N Sheet, Closed Cell, 12 Inch X 24 In, 3/8 Inch ThickPlain, Black
€243.32 /unit