Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSABSR-44 Buna-N Strip, Closed Cell, 1 Inch X 10 Ft, 3/32 Inch Thick, 1-Sided Adhesive, Black | CP7ZVG

GRAINGER ZUSABSR-44 Buna-N Strip, Closed Cell, 1 Inch X 10 Ft, 3/32 Inch Thick, 1-Sided Adhesive, Black

Item: CP7ZVG Model: ZUSABSR-44Cross Ref: 743Y66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceFair
ColorBlack
Compression Set25%
Density17 lbs.-cu. ft.
Firmness @ 25% Deflection7 psi
Foam BackingOne Sided Adhesive
Foam ShapeStrip
GradeStandard
Length10 ft.
MaterialBuna N
Max. Temp.200°F
Maximum Adhesive Temperature230°F
Min. Temp.-40°F
Minimum Adhesive Temperature-30°F
Oil ResistanceExcellent
Tensile Strength100 psi
Tensile Strength Rating100 psi
TextureSmooth
Thickness0.094"
Thickness Tolerance-0.03" to +0.03"
Water ResistanceGood
Weather ResistanceGood
Width1"
FirmnessSoft. (5 psi to 8 psi)
Maximum Temperature200°F
Minimum Temperature-40°F
StandardsASTM D1056 2B2, FMVSS 302

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessTensile StrengthDensityFirmness @ 25% DeflectionFoam BackingFoam ShapeTensile Strength RatingMaximum Adhesive TemperaturePrice
GRAINGER ZUSABSR-S-106 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/16 Inch Thick, 1-Sided Adhesive, Black | CR3CCY ZUSABSR-S-1060.062"70 psi14 lbs.-cu. ft.3 psiOne Sided AdhesiveSheet50 psi to 99 psi220°F€1,184.25
GRAINGER ZUSABSR-319 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/16 Inch Thick, 1-Sided Adhesive, Black | CP7ZQR ZUSABSR-3190.062"100 psi17 lbs.-cu. ft.7 psiOne Sided AdhesiveSheet100 psi230°F€177.31
GRAINGER ZUSABSR-312 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/16 Inch Thick, Plain, Black | CP7ZQT ZUSABSR-3120.062"100 psi17 lbs.-cu. ft.7 psiPlainSheet100 psi-€94.36
GRAINGER ZUSABSR-S-101 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/16 Inch ThickPlain, Black | CP7ZQU ZUSABSR-S-1010.062"70 psi14 lbs.-cu. ft.3 psiPlainSheet50 psi to 99 psi-€984.66
GRAINGER ZUSABSR-242 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/2 Inch Thick, 1-Sided Adhesive, Black | CP7ZQV ZUSABSR-2421/2"100 psi17 lbs.-cu. ft.7 psiOne Sided AdhesiveSheet100 psi230°F€721.99
GRAINGER ZUSABSR-S-110 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/2 Inch Thick, 1-Sided Adhesive, Black | CP7ZQW ZUSABSR-S-1101/2"70 psi14 lbs.-cu. ft.3 psiOne Sided AdhesiveSheet50 psi to 99 psi220°F€844.34
GRAINGER ZUSABSR-218 Buna-N Roll, Closed Cell, 36 Inch X 10 Ft, 1/2 Inch Thick, Plain, Black | CP7ZQX ZUSABSR-2181/2"100 psi17 lbs.-cu. ft.7 psiPlainSheet100 psi-€649.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSABSR-44 Buna-N Strip, Closed Cell, 1 Inch X 10 Ft, 3/32 Inch Thick, 1-Sided Adhesive, Black
€36.30 /unit