Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAB-PB-111 Sleeve Bearing, 24 mm Bore, 27 mm Od, 30 mm Length | CQ2KYE

GRAINGER ZUSAB-PB-111 Sleeve Bearing, 24 mm Bore, 27 mm Od, 30 mm Length

Item: CQ2KYE Model: ZUSAB-PB-111Cross Ref: 786YA9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.24 mm
Length30 mm
Max. Pv51365 lbs.-ft./sq. in-min.
Max. Temp.530°F
Min. Temp.-320°F
Outside Dia.27 mm
Plain Bearing MaterialPTFE Lined Steel
Bore Diameter24 mm
Outside Diameter27 mm
Overall Length30 mm

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Outside Dia.Plain Bearing MaterialMax. PvMax. Temp.Min. Temp.Price
GRAINGER ZUSAB-PB-925 Sleeve Bearing, 1 1/2 Inch Bore, 1 11/16 Inch Od, 1 1/4 Inch Length | CQ2KTK ZUSAB-PB-9251 1/2"1.688"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€18.11
GRAINGER ZUSAB-PB-924 Sleeve Bearing, 1 1/2 Inch Bore, 1 11/16 Inch Od, 1 1/8 Inch Length | CQ2KTL ZUSAB-PB-9241 1/2"1.688"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€17.04
GRAINGER ZUSAB-PB-923 Sleeve Bearing, 1 1/2 Inch Bore, 1 11/16 Inch Od, 1 Inch Length | CQ2KTM ZUSAB-PB-9231 1/2"1.688"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€14.27
GRAINGER ZUSAB-PB-922 Sleeve Bearing, 1 1/2 Inch Bore, 1 11/16 Inch Od, 1/2 Inch Length | CQ2KTN ZUSAB-PB-9221 1/2"1.688"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€13.13
GRAINGER ZUSAB-PB-927 Sleeve Bearing, 1 1/2 Inch Bore, 1 11/16 Inch Od, 2 Inch Length | CQ2KTP ZUSAB-PB-9271 1/2"1.688"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€23.01
GRAINGER ZUSAB-PB-915 Sleeve Bearing, 1 1/4 Inch Bore, 1 7/16 Inch Od, 1 1/4 Inch Length | CQ2KTQ ZUSAB-PB-9151 1/4"1.438"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€15.22
GRAINGER ZUSAB-PB-916 Sleeve Bearing, 1 1/4 Inch Bore, 1 7/16 Inch Od, 1 3/4 Inch Length | CQ2KTR ZUSAB-PB-9161 1/4"1.438"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€21.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAB-PB-111 Sleeve Bearing, 24 mm Bore, 27 mm Od, 30 mm Length
€9.53 /unit