Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAB-PB-1066 Flanged Sleeve Bearing, 3/8 Inch Bore, 1/2 Inch Od, 1/2 Inch Length | CQ2KQF

GRAINGER ZUSAB-PB-1066 Flanged Sleeve Bearing, 3/8 Inch Bore, 1/2 Inch Od, 1/2 Inch Length

Item: CQ2KQF Model: ZUSAB-PB-1066Cross Ref: 786ZD3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.3/8"
Flange Dia.0.687"
Flange Thickness0.062"
Length1/2"
Max. Pv51365 lbs.-ft./sq. in-min.
Max. Temp.530°F
Min. Temp.-320°F
Outside Dia.1/2"
Plain Bearing MaterialPTFE Lined Steel
Bore Diameter3/8"
Flange Diameter0.687"
Outside Diameter1/2"
Overall Length1/2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Outside Dia.Flange Dia.Flange ThicknessPlain Bearing MaterialMax. PvMax. Temp.Min. Temp.Price
GRAINGER ZUSAB-PB-1091 Flanged Sleeve Bearing, 1 1/2 Inch Bore, 1 11/16 Inch Od, 1 Inch Length | CQ2KPL ZUSAB-PB-10911 1/2"1.688"2"0.093"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€24.36
GRAINGER ZUSAB-PB-1093 Flanged Sleeve Bearing, 1 1/2 Inch Bore, 1 11/16 Inch Od, 2 Inch Length | CQ2KPM ZUSAB-PB-10931 1/2"1.688"2"0.093"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€35.97
GRAINGER ZUSAB-PB-1090 Flanged Sleeve Bearing, 1 1/4 Inch Bore, 1 7/16 Inch Od, 1 1/2 Inch Length | CQ2KPN ZUSAB-PB-10901 1/4"1.438"1 1/4"0.093"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€23.40
GRAINGER ZUSAB-PB-1089 Flanged Sleeve Bearing, 1 1/4 Inch Bore, 1 7/16 Inch Od, 1 1/4 Inch Length | CQ2KPP ZUSAB-PB-10891 1/4"1.438"1 1/4"0.093"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€21.30
GRAINGER ZUSAB-PB-1088 Flanged Sleeve Bearing, 1 1/4 Inch Bore, 1 7/16 Inch Od, 1 Inch Length | CQ2KPQ ZUSAB-PB-10881 1/4"1.438"1 1/4"0.093"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€20.53
GRAINGER ZUSAB-PB-1095 Flanged Sleeve Bearing, 1 3/4 Inch Bore, 1 15/16 Inch Od, 1 1/2 Inch Length | CQ2KPR ZUSAB-PB-10951 3/4"1.938"2 3/8"0.093"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€35.58
GRAINGER ZUSAB-PB-1094 Flanged Sleeve Bearing, 1 3/4 Inch Bore, 1 15/16 Inch Od, 1 Inch Length | CQ2KPT ZUSAB-PB-10941 3/4"1.938"2 3/8"0.093"PTFE Lined Steel51365 lbs.-ft./sq. in-min.530°F-320°F€25.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAB-PB-1066 Flanged Sleeve Bearing, 3/8 Inch Bore, 1/2 Inch Od, 1/2 Inch Length
€6.07 /unit