Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA287187-15 Neoprene Cord, 15 Ft Length, 3/16 Inch Dia, Closed Cell, Black, 16 Lb/Cu Ft Density | CP9PZP

GRAINGER ZUSA287187-15 Neoprene Cord, 15 Ft Length, 3/16 Inch Dia, Closed Cell, Black, 16 Lb/Cu Ft Density

Item: CP9PZP Model: ZUSA287187-15Cross Ref: 497K52
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord
Abrasion ResistanceFair
Cell TypeClosed Cell
Chemical ResistanceGood
ColorBlack
Compression Set9.2%
Cross Section0.188"
Density16 lbs.-cu. ft.
Dia. Tolerance-0.01" to +0.01"
Diameter3/16"
Firmness @ 25% Deflection9 psi to 13 psi
GradeStandard
Length15 ft.
MaterialNeoprene
Max. Temp.160°F
Min. Temp.-40°F
Oil ResistanceGood
ShapeRound
Tensile Strength100 psi
Tensile Strength Rating100 psi
TextureSmooth
Water ResistanceGood
Weather ResistanceGood
Cross Section ShapeRound
Overall Length15 ft.

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorTensile StrengthDensityFirmness @ 25% DeflectionAbrasion ResistanceOil ResistanceWater ResistancePrice
GRAINGER ZUSABSR-C-4 Buna-N Cord, 10 Ft Lg, 1 Inch Dia, Closed Cell, Black, 17 Lb/Cu Ft Density, Medium | CP9PYV ZUSABSR-C-4Buna NBlack160 psi17 lbs.-cu. ft.9 psi to 13 psiFairExcellentExcellent€111.53
GRAINGER ZUSABSR-C-3 Buna-N Cord, 10 Ft Lg, 1/2 Inch Dia, Closed Cell, Black, 17 Lb/Cu Ft Density, Medium | CP9PYW ZUSABSR-C-3Buna NBlack160 psi17 lbs.-cu. ft.9 psi to 13 psiFairExcellentExcellent€60.78
GRAINGER ZUSABSR-C-5 Buna-N Cord, 10 Ft Lg, 1/4 Inch Dia, Closed Cell, Black, 17 Lb/Cu Ft Density, Medium | CP9PYX ZUSABSR-C-5Buna NBlack160 psi17 lbs.-cu. ft.9 psi to 13 psiFairExcellentExcellent€25.42
GRAINGER ZUSABSR-C-1 Buna-N Cord, 25 Ft Lg, 1/8 Inch Dia, Closed Cell, Black, 17 Lb/Cu Ft Density, Medium | CP9PYY ZUSABSR-C-1Buna NBlack160 psi17 lbs.-cu. ft.9 psi to 13 psiFairExcellentExcellent€25.42
GRAINGER ZUSABSR-C-2 Buna-N Cord, 25 Ft Lg, 9/64 Inch Dia, Closed Cell, Black, 17 Lb/Cu Ft Density, Medium | CP9PYZ ZUSABSR-C-2Buna NBlack160 psi17 lbs.-cu. ft.9 psi to 13 psiFairExcellentExcellent€28.81
GRAINGER ZUSA287100-100 Neoprene Cord, 100 Ft Length, 1 Inch Dia, Closed Cell, Black, 16 Lb/Cu Ft Density, Medium | CP9PZA ZUSA287100-100NeopreneBlack100 psi16 lbs.-cu. ft.9 psi to 13 psiFairGoodGood€656.00
GRAINGER ZUSA287500-100 Neoprene Cord, 100 Ft Length, 1/2 Inch Dia, Closed Cell, Black, 16 Lb/Cu Ft Density | CP9PZB ZUSA287500-100NeopreneBlack100 psi16 lbs.-cu. ft.9 psi to 13 psiFairGoodGood€239.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA287187-15 Neoprene Cord, 15 Ft Length, 3/16 Inch Dia, Closed Cell, Black, 16 Lb/Cu Ft Density
€22.33 /unit