Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-TF-VAC-97 Tubing, Flex, 304 Stainless Steel | CQ6QET

GRAINGER ZUSA-TF-VAC-97 Tubing, Flex, 304 Stainless Steel

Item: CQ6QET Model: ZUSA-TF-VAC-97Cross Ref: 743L54
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€457.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Connection TypeQuick Connect
Fitting Tube Inner Diameter0.984"
Fitting Tube Outer Diameter1"
Flange O.d.1.562"
For Tube O.d.1"
Grade304
Hose DesignFlexible
Length12"
Material GradeGrade 304
Overall Length12"
Trade Number25
Vacuum Rating10 torr to 7 torr
Fitting Connection TypeQC
Flange Outside Diameter1.5625"
For Tube Od1"
Material304 Stainless Steel
Trade No.25

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFlange O.d.Trade NumberFitting Tube Inner DiameterFitting Tube Outer DiameterFor Tube O.d.Hose DesignConnection TypePrice
GRAINGER ZUSA-TF-VAC-99 Tubing, Flex, 304 Stainless Steel | CQ6QEQ ZUSA-TF-VAC-9912"2.938"501.969"2"2"FlexibleQuick Connect€539.95
GRAINGER ZUSA-TF-VAC-103 Tubing, Flex, 304 Stainless Steel | CQ6QER ZUSA-TF-VAC-10324"2.938"501.969"2"2"FlexibleQuick Connect€597.56
GRAINGER ZUSA-TF-VAC-101 Tubing, Flex, 304 Stainless Steel | CQ6QEU ZUSA-TF-VAC-10124"1.562"250.984"1"1"FlexibleQuick Connect€478.15
GRAINGER ZUSA-TF-VAC-102 Tubing, Flex, 304 Stainless Steel, 11/2 Inch Tube OD, 2.1875 Inch Flange Outside Dia | CQ6QEV ZUSA-TF-VAC-10224"2.188"401.562"1 1/2"1 1/2"FlexibleQuick Connect€562.49
GRAINGER ZUSA-TF-VAC-98 Tubing, Flex, 304 Stainless Steel, 11/2 Inch Tube OD, 2.1875 Inch Flange Outside Dia | CQ6QEW ZUSA-TF-VAC-9812"2.188"401.562"1 1/2"1 1/2"FlexibleQuick Connect€476.20
GRAINGER ZUSA-TF-VAC-100 Tubing, Flex, 304 Stainless Steel, For 3/4 Inch Tube OD, 1.1875 Inch Flange Outside Dia | CQ6QEX ZUSA-TF-VAC-10024"1.188"165/8"3/4"3/4"FlexibleQuick Connect€449.96
GRAINGER ZUSA-TF-VAC-96 Tubing, Flex, 304 Stainless Steel, For 3/4 Inch Tube OD, 1.1875 Inch Flange Outside Dia | CQ6QEY ZUSA-TF-VAC-9612"1.188"165/8"3/4"3/4"FlexibleQuick Connect€344.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-TF-VAC-97 Tubing, Flex, 304 Stainless Steel
€457.44 /unit