Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-RC-693 Epdm Round Cord, Std, Black, 1/8 Inch, 0.139 Inch, 25 Ft Overall Lg, 70A | CP9GMP

GRAINGER ZUSA-RC-693 Epdm Round Cord, Std, Black, 1/8 Inch, 0.139 Inch, 25 Ft Overall Lg, 70A

Item: CP9GMP Model: ZUSA-RC-693Cross Ref: 784VZ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord
Abrasion ResistanceGood
Chemical ResistanceGood
ColorBlack
Cross Section Actual0.139"
Cross Section Fractional1/8"
Durometer70A
GradeStandard
Length25 ft.
MaterialEPDM
Max. Temp.300°F
Min. Temp.-65°F
Oil ResistancePoor
Overall Dia.0.141"
ShapeRound
Tensile Strength1500 psi
Water ResistanceExcellent
Weather ResistanceExcellent
Cross Section0.139"
Cross Section ShapeRound
Maximum Temperature300°F
Minimum Temperature-65°F
Overall Length25 ft.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ActualOverall Dia.Cross Section FractionalMaterialDurometerColorMin. Temp.Max. Temp.Price
GRAINGER ZUSA-RC-665 Epdm Round Cord, Std, Black, 1 Inch, 1 Inch, 5 Ft Overall Lg, 70A, -65 Deg F To 300 Deg F | CP9GLX ZUSA-RC-6651"1"1"EPDM70ABlack-65°F300°F€60.62
GRAINGER ZUSA-RC-1176 Epdm Round Cord, Std, Black, 1.5 mm, 10 Ft Overall Lg, 70A, -65 Deg F To 300 Deg F | CP9GLY ZUSA-RC-11761.5 mm1.5 mm-EPDM70ABlack-65°F300°F€98.02
GRAINGER ZUSA-RC-1207 Epdm Round Cord, Std, Black, 1.5 mm, 100 Ft Overall Lg, 70A, -65 Deg F To 300 Deg F | CP9GLZ ZUSA-RC-12071.5 mm1.5 mm-EPDM70ABlack-65°F300°F€930.27
GRAINGER ZUSA-RC-1183 Epdm Round Cord, Std, Black, 1.5 mm, 25 Ft Overall Lg, 70A, -65 Deg F To 300 Deg F | CP9GMA ZUSA-RC-11831.5 mm1.5 mm-EPDM70ABlack-65°F300°F€263.17
GRAINGER ZUSA-RC-1164 Epdm Round Cord, Std, Black, 1.5 mm, 5 Ft Overall Lg, 70A, -65 Deg F To 300 Deg F | CP9GMB ZUSA-RC-11641.5 mm1.5 mm-EPDM70ABlack-65°F300°F€51.13
GRAINGER ZUSA-RC-1195 Epdm Round Cord, Std, Black, 1.5 mm, 50 Ft Overall Lg, 70A, -65 Deg F To 300 Deg F | CP9GMC ZUSA-RC-11951.5 mm1.5 mm-EPDM70ABlack-65°F300°F€516.26
GRAINGER ZUSA-RC-663 Epdm Round Cord, Std, Black, 1/16 Inch, 0.07 Inch, 5 Ft Overall Lg, 70A | CP9GMD ZUSA-RC-6630.07"0.062"0.062"EPDM70ABlack-65°F300°F€6.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-RC-693 Epdm Round Cord, Std, Black, 1/8 Inch, 0.139 Inch, 25 Ft Overall Lg, 70A
€27.01 /unit