Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-RC-532 Buna-N Round Cord, Black, 3/16 Inch, 0.187 In, 10 Ft Overall | CP8GMH

GRAINGER ZUSA-RC-532 Buna-N Round Cord, Black, 3/16 Inch, 0.187 In, 10 Ft Overall

Item: CP8GMH Model: ZUSA-RC-532Cross Ref: 784TM6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord
Abrasion ResistanceGood
Chemical ResistanceFair
ColorBlack
Cross Section Actual0.187"
Cross Section Fractional0.188"
Durometer90A
GradeStandard
Length10 ft.
MaterialBuna N
Max. Temp.250°F
Min. Temp.-40°F
Oil ResistanceExcellent
Overall Dia.0.188"
ShapeRound
Tensile Strength2000 psi
Water ResistanceGood
Weather ResistanceFair
Cross Section0.187"
Cross Section ShapeRound
Overall Length10 ft.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDurometerColorMin. Temp.Max. Temp.Tensile StrengthCross Section ActualGradeShapePrice
GRAINGER ZUSA-RC-64 Buna-N Round Cord, Black, 1 1/2 Inch, 1.5 In, 10 Ft Overall Lg, 70A, 0 Deg F To 210 Deg F | CP8GBC ZUSA-RC-6470ABlack0°F210°F725 psi1 1/2"StandardRound€497.31
GRAINGER ZUSA-RC-850 Buna-N Round Cord, Black, 1 1/2 Inch, 1.5 In, 5 Ft Overall Lg, 70A, 0 Deg F To 210 Deg F | CP8GBD ZUSA-RC-85070ABlack0°F210°F725 psi1 1/2"StandardRound€250.83
GRAINGER ZUSA-RC-879 Buna-N Round Cord, Black, 1 1/4 Inch, 1.25 In, 25 Ft Overall Lg, 70A, 0 Deg F To 210 Deg F | CP8GBE ZUSA-RC-87970ABlack0°F210°F725 psi1 1/4"StandardRound€659.11
GRAINGER ZUSA-RC-848 Buna-N Round Cord, Black, 1 1/4 Inch, 1.25 In, 5 Ft Overall Lg, 70A, 0 Deg F To 210 Deg F | CP8GBF ZUSA-RC-84870ABlack0°F210°F725 psi1 1/4"StandardRound€137.62
GRAINGER ZUSA-RC-62 Buna-N Round Cord, Black, 1 1/8 Inch, 1.125 In, 10 Ft Overall | CP8GBG ZUSA-RC-6270ABlack0°F210°F725 psi1 1/8"StandardRound€302.96
GRAINGER ZUSA-RC-877 Buna-N Round Cord, Black, 1 1/8 Inch, 1.125 In, 25 Ft Overall | CP8GBH ZUSA-RC-87770ABlack0°F210°F725 psi1 1/8"StandardRound€753.05
GRAINGER ZUSA-RC-846 Buna-N Round Cord, Black, 1 1/8 Inch, 1.125 In, 5 Ft Overall Lg, 70A, 0 Deg F To 210 Deg F | CP8GBJ ZUSA-RC-84670ABlack0°F210°F725 psi1 1/8"StandardRound€155.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-RC-532 Buna-N Round Cord, Black, 3/16 Inch, 0.187 In, 10 Ft Overall
€20.60 /unit