Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-RC-1463 Silicone Round Cord, Food, Red, 25 ft Length, 5 mm, 70A, -80 Deg F To 450 Deg F | CQ4TQF

GRAINGER ZUSA-RC-1463 Silicone Round Cord, Food, Red, 25 ft Length, 5 mm, 70A, -80 Deg F To 450 Deg F

Item: CQ4TQF Model: ZUSA-RC-1463Cross Ref: 784VJ2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord
Abrasion ResistancePoor
Chemical ResistanceGood
ColorRed
Cross Section Actual5 mm
Durometer70A
GradeFood Grade
Length25 ft.
MaterialSilicone
Max. Temp.450°F
Min. Temp.-80°F
Oil ResistanceFair
Overall Dia.5 mm
ShapeRound
Tensile Strength850 psi
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDurometerColorMin. Temp.Max. Temp.Tensile StrengthCross Section ActualGradeOverall Dia.Price
GRAINGER ZUSA-RC-567 Silicone Round Cord, Food, Red, 10 ft Length, 1.5 mm, 70A, -80 Deg F To 450 Deg F | CQ4TMT ZUSA-RC-56770ARed-80°F450°F850 psi1.5 mmFood Grade1.5 mm€11.28
GRAINGER ZUSA-RC-580 Silicone Round Cord, Food, Red, 10 ft Length, 1/2 Inch Size, 0.5 Inch Size, 50A | CQ4TMU ZUSA-RC-58050ARed-80°F450°F850 psi1/2"Food Grade1/2"€161.59
GRAINGER ZUSA-RC-578 Silicone Round Cord, Food, Red, 10 ft Length, 1/4 Inch Size, 0.275 Inch Size, 50A | CQ4TMV ZUSA-RC-57850ARed-80°F450°F850 psi0.275"Food Grade0.281"€60.96
GRAINGER ZUSA-RC-497 Silicone Round Cord, Food, Red, 10 ft Length, 1/4 Inch Size, 0.275 Inch Size, 70A | CQ4TMW ZUSA-RC-49770ARed-80°F450°F850 psi0.275"Food Grade0.281"€34.31
GRAINGER ZUSA-RC-576 Silicone Round Cord, Food, Red, 10 ft Length, 1/8 Inch Size, 0.139 Inch Size, 50A | CQ4TMX ZUSA-RC-57650ARed-80°F450°F850 psi0.139"Food Grade0.141"€31.06
GRAINGER ZUSA-RC-493 Silicone Round Cord, Food, Red, 10 ft Length, 1/8 Inch Size, 0.139 Inch Size, 70A | CQ4TMY ZUSA-RC-49370ARed-80°F450°F850 psi0.139"Food Grade0.141"€16.64
GRAINGER ZUSA-RC-1057 Silicone Round Cord, Food, Red, 10 ft Length, 13/16 Inch Size, 0.812 Inch Size, 70A | CQ4TMZ ZUSA-RC-105770ARed-80°F450°F850 psi0.812"Food Grade0.812"€231.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-RC-1463 Silicone Round Cord, Food, Red, 25 ft Length, 5 mm, 70A, -80 Deg F To 450 Deg F
€75.67 /unit