Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-RC-120 Viton Round Cord, Black, 1/8 Inch, 0.139 Inch, 25 ft Overall Length, 90A | CQ7XHR

GRAINGER ZUSA-RC-120 Viton Round Cord, Black, 1/8 Inch, 0.139 Inch, 25 ft Overall Length, 90A

Item: CQ7XHR Model: ZUSA-RC-120Cross Ref: 784UX5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord
Abrasion ResistanceGood
Chemical ResistanceExcellent
ColorBlack
Cross Section Actual0.139"
Cross Section Fractional1/8"
Durometer90A
GradeStandard
Length25 ft.
MaterialViton
Max. Temp.400°F
Min. Temp.-15°F
Oil ResistanceExcellent
Overall Dia.0.141"
ShapeRound
Tensile Strength1450 psi
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDurometerColorTensile StrengthCross Section ActualShapeOverall Dia.Cross Section FractionalMaterialPrice
GRAINGER ZUSA-RC-137 Viton Round Cord, 1/2 Inch, 0.5 Inch, 10 ft Overall Length, 75A, -15 Deg F to 400 Deg F | CQ7XDZ ZUSA-RC-13775ABrown2200 psi1/2"Round1/2"1/2"Viton€553.47
GRAINGER ZUSA-RC-529 Viton Round Cord, 1/2 Inch, 0.5 Inch, 24 Inch Overall Length, 75A | CQ7XEA ZUSA-RC-52975ABrown2200 psi1/2"Round1/2"1/2"Viton€99.01
GRAINGER ZUSA-RC-819 Viton Round Cord, 1/2 Inch, 0.5 Inch, 25 ft Overall Length, 75A, -15 Deg F to 400 Deg F | CQ7XEB ZUSA-RC-81975ABrown2200 psi1/2"Round1/2"1/2"Viton€1,079.21
GRAINGER ZUSA-RC-808 Viton Round Cord, 1/2 Inch, 0.5 Inch, 5 ft Overall Length, 75A, -15 Deg F to 400 Deg F | CQ7XEC ZUSA-RC-80875ABrown2200 psi1/2"Round1/2"1/2"Viton€219.80
GRAINGER ZUSA-RC-836 Viton Round Cord, 1/4 Inch, 0.25 Inch, 100 ft Overall Length, 75A | CQ7XED ZUSA-RC-83675ABrown2200 psi1/4"Round1/4"1/4"Viton€1,108.40
GRAINGER ZUSA-RC-132 Viton Round Cord, 1/4 Inch, 0.25 Inch, 25 ft Overall Length, 75A, -15 Deg F to 400 Deg F | CQ7XEE ZUSA-RC-13275ABrown2200 psi1/4"Round1/4"1/4"Viton€318.61
GRAINGER ZUSA-RC-524 Viton Round Cord, 1/4 Inch, 0.25 Inch, 5 ft Overall Length, 75A, -15 Deg F to 400 Deg F | CR3GTG ZUSA-RC-52475ABrown2200 psi1/4"Round1/4"1/4"Viton€59.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-RC-120 Viton Round Cord, Black, 1/8 Inch, 0.139 Inch, 25 ft Overall Length, 90A
€163.57 /unit