Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-9503 90 Deg. Elbow Reducer, Aluminum, 2 Inch X 1 1/2 Inch Fitting Pipe Size | CP7KRW

GRAINGER ZUSA-PF-9503 90 Deg. Elbow Reducer, Aluminum, 2 Inch X 1 1/2 Inch Pipe

Item: CP7KRW Model: ZUSA-PF-9503Cross Ref: 60PX11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€561.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeElbow
ClassClass 150
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Pipe Threading12
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B Pipe Threading12
Fitting Side B TypeNPT
Includes SealNo
MaterialAluminum
Max. Operating Pressure150 psi
Specific Fitting Angle90°
Specific Fitting ShapeElbow Reducer

Shipping Info:

Ship weight (kg) 0.666
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic Fitting ShapeMax. Operating PressureClassApplicationColorPrice
GRAINGER ZUSA-PF-9502 90 Deg. Elbow Reducer, Aluminum, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CP7KRQ ZUSA-PF-9502Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€284.25
GRAINGER ZUSA-PF-9501 90 Deg. Elbow Reducer, Aluminum, 1 1/2 Inch X 1 Inch Fitting Pipe Size | CP7KRR ZUSA-PF-9501Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€165.86
GRAINGER ZUSA-PF-9500 90 Deg. Elbow Reducer, Aluminum, 1 1/4 Inch X 1 Inch Fitting Pipe Size | CP7KRT ZUSA-PF-9500Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€118.23
GRAINGER ZUSA-PF-9499 90 Deg. Elbow Reducer, Aluminum, 1 Inch X 3/4 Inch Fitting Pipe Size | CP7KRU ZUSA-PF-9499Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€85.12
GRAINGER ZUSA-PF-9495 90 Deg. Elbow Reducer, Aluminum, 1/2 Inch X 1/4 Inch Fitting Pipe Size | CP7KRV ZUSA-PF-9495Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€39.20
GRAINGER ZUSA-PF-9497 90 Deg. Elbow Reducer, Aluminum, 3/4 Inch X 1/2 Inch Fitting Pipe Size | CP7KRX ZUSA-PF-9497Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€49.17
GRAINGER ZUSA-PF-9498 90 Deg. Elbow Reducer, Aluminum, 1 Inch X 1/2 Inch Fitting Pipe Size | CP7LAK ZUSA-PF-9498Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€85.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-9503 90 Deg. Elbow Reducer, Aluminum, 2 Inch X 1 1/2 Inch Pipe
€561.97 /unit