Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-9494 90 Deg. Street Elbow, Aluminum, 2 Inch X 2 Inch Fitting Pipe Size | CP7KTQ

GRAINGER ZUSA-PF-9494 90 Deg. Street Elbow, Aluminum, 2 Inch X 2 Inch Pipe

Item: CP7KTQ Model: ZUSA-PF-9494Cross Ref: 60PX02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeElbow
ClassClass 150
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Pipe Threading12
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Pipe Threading12
Fitting Side B TypeNPT
Includes SealNo
MaterialAluminum
Max. Operating Pressure150 psi
Specific Fitting Angle90°
Specific Fitting ShapeStreet Elbow
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Pipe Fitting MaterialAluminum
StandardsMIL-DTL-52618-E

Shipping Info:

Ship weight (kg) 0.6165
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic Fitting ShapeMax. Operating PressureClassApplicationColorPrice
GRAINGER ZUSA-PF-9518 45 Deg. Street Elbow, Aluminum, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CP7KRK ZUSA-PF-9518Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€94.22
GRAINGER ZUSA-PF-9517 45 Deg. Street Elbow, Aluminum, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CP7KRL ZUSA-PF-9517Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€78.98
GRAINGER ZUSA-PF-9516 45 Deg. Street Elbow, Aluminum, 1 Inch X 1 Inch Fitting Pipe Size | CP7KRM ZUSA-PF-9516Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€68.81
GRAINGER ZUSA-PF-9514 45 Deg. Street Elbow, Aluminum, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CP7KRN ZUSA-PF-9514Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€52.82
GRAINGER ZUSA-PF-9515 45 Deg. Street Elbow, Aluminum, 3/4 Inch X 3/4 Inch Fitting Pipe Size | CP7KRP ZUSA-PF-9515Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€62.62
GRAINGER ZUSA-PF-9493 90 Deg. Street Elbow, Aluminum, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CP7KTJ ZUSA-PF-9493Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€83.30
GRAINGER ZUSA-PF-9492 90 Deg. Street Elbow, Aluminum, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CP7KTK ZUSA-PF-9492Elbow150 psiClass 150Air, Non-Potable Water, OilSilver€74.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-9494 90 Deg. Street Elbow, Aluminum, 2 Inch X 2 Inch Pipe
€132.65 /unit