Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-9454 Reducing Coupling, Aluminum, 3/8 Inch X 1/8 Inch Fitting Pipe Size | CP7KYE

GRAINGER ZUSA-PF-9454 Reducing Coupling, Aluminum, 3/8 Inch X 1/8 Inch Pipe

Item: CP7KYE Model: ZUSA-PF-9454Cross Ref: 60PW61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupling
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapeCoupling
ClassClass 150
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A Pipe Threading18
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Pipe Threading27
Fitting Side B TypeNPT
Includes SealNo
MaterialAluminum
Max. Operating Pressure150 psi
Overall Length1.188"
Specific Fitting ShapeReducing Coupling

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic Fitting ShapeMax. Operating PressureClassApplicationColorPrice
GRAINGER ZUSA-PF-9468 Reducing Coupling, Aluminum, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, Class 150 | CP7KXH ZUSA-PF-9468Coupling150 psiClass 150Air, Non-Potable Water, OilSilver€73.71
GRAINGER ZUSA-PF-9467 Reducing Coupling, Aluminum, 1 1/2 Inch X 1 Inch Fitting Pipe Size | CP7KXJ ZUSA-PF-9467Coupling150 psiClass 150Air, Non-Potable Water, OilSilver€74.22
GRAINGER ZUSA-PF-9465 Reducing Coupling, Aluminum, 1 1/4 Inch X 1 Inch Fitting Pipe Size | CP7KXK ZUSA-PF-9465Coupling150 psiClass 150Air, Non-Potable Water, OilSilver€46.62
GRAINGER ZUSA-PF-9464 Reducing Coupling, Aluminum, 1 1/4 Inch X 3/4 Inch Fitting Pipe Size | CP7KXL ZUSA-PF-9464Coupling150 psiClass 150Air, Non-Potable Water, OilSilver€54.13
GRAINGER ZUSA-PF-9461 Reducing Coupling, Aluminum, 1 Inch X 1/2 Inch Fitting Pipe Size | CP7KXM ZUSA-PF-9461Coupling150 psiClass 150Air, Non-Potable Water, OilSilver€32.67
GRAINGER ZUSA-PF-9462 Reducing Coupling, Aluminum, 1 Inch X 3/4 Inch Fitting Pipe Size | CP7KXN ZUSA-PF-9462Coupling150 psiClass 150Air, Non-Potable Water, OilSilver€36.41
GRAINGER ZUSA-PF-9456 Reducing Coupling, Aluminum, 1/2 Inch X 1/4 Inch Fitting Pipe Size | CP7KXP ZUSA-PF-9456Coupling150 psiClass 150Air, Non-Potable Water, OilSilver€30.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-9454 Reducing Coupling, Aluminum, 3/8 Inch X 1/8 Inch Pipe
€29.86 /unit