Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-9057 Run Tee, Nickel-Plated Brass, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ7HCV

GRAINGER ZUSA-PF-9057 Run Tee, Nickel-Plated Brass, 1/2 Inch X 1/2 Inch Pipe

Item: CQ7HCV Model: ZUSA-PF-9057Cross Ref: 60VU27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRun Tee
ApplicationAir, Natural Gas, Non-Potable Water, Oil
Basic Fitting ShapeTEE
ClassClass 1000
ColorSilver
FinishNickel Plated
Fitting MaterialBrass
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A Pipe Threading14
Fitting Side A TypeNPTF
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B Pipe Threading14
Fitting Side B TypeNPTF
Includes SealNo
Max. Operating Pressure1000 psi
Specific Fitting ShapeRun Tee
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure1000 psi
Pipe Fitting MaterialBrass
StandardsANSI B1.20.1, ASME B31.3

Shipping Info:

Ship weight (kg) 0.5769
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A Pipe ThreadingFitting Side B Pipe ThreadingFitting Side C Nominal Pipe SizePkg. Qty.Price
GRAINGER ZUSA-PF-9116 Run Tee, Black Zinc-Plated Brass, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ7GYA ZUSA-PF-9116Brass1/2"NPTF1/2"NPTF1414-1€40.04
GRAINGER ZUSA-PF-9114 Run Tee, Black Zinc-Plated Brass, 1/4 Inch X 1/4 Inch Fitting Pipe Size | CQ7GYB ZUSA-PF-9114Brass1/4"NPTF1/4"NPTF1818-1€20.62
GRAINGER ZUSA-PF-9113 Run Tee, Black Zinc-Plated Brass, 1/8 Inch X 1/8 Inch Fitting Pipe Size | CQ7GYC ZUSA-PF-9113Brass1/8"NPTF1/8"NPTF2727-1€14.11
GRAINGER ZUSA-PF-9115 Run Tee, Black Zinc-Plated Brass, 3/8 Inch X 3/8 Inch Fitting Pipe Size | CR3GKU ZUSA-PF-9115Brass3/8"NPTF3/8"NPTF1818-1€24.97
GRAINGER ZUSA-PF-9055 Run Tee, Nickel-Plated Brass, 1/4 Inch X 1/4 Inch Fitting Pipe Size | CQ7GYD ZUSA-PF-9055Brass1/4"NPTF1/4"NPTF1818-1€20.62
GRAINGER ZUSA-PF-9054 Run Tee, Nickel-Plated Brass, 1/8 Inch X 1/8 Inch Fitting Pipe Size | CQ7GYE ZUSA-PF-9054Brass1/8"NPTF1/8"NPTF2727-1€14.11
GRAINGER ZUSA-PF-9056 Run Tee, Nickel-Plated Brass, 3/8 Inch X 3/8 Inch Fitting Pipe Size | CQ7GYF ZUSA-PF-9056Brass3/8"NPTF3/8"NPTF1818-1€25.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-9057 Run Tee, Nickel-Plated Brass, 1/2 Inch X 1/2 Inch Pipe
€49.09 /unit