Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-8005 Straight Adapter, Steel, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ7KLN

GRAINGER ZUSA-PF-8005 Straight Adapter, Steel, 1/2 Inch X 1/2 Inch Pipe

Item: CQ7KLN Model: ZUSA-PF-8005Cross Ref: 60VX84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Adapter
ApplicationAir, Hydraulic Fluid, Natural Gas, Non-Potable Water, Oil, Steam
Basic Fitting ShapeAdapter
ColorSilver
Finish/coatingGalvanized
Fitting MaterialSteel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A Pipe Threading14
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B Pipe Threading14
Fitting Side B TypeBSPT
Hex Size7/8"
Includes SealNo
Max. Operating Pressure7700 psi
Overall Length1 7/8"
Specific Fitting ShapeStraight Adapter
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure7700 psi
Pipe Fitting MaterialSteel
StandardsANSI B31.1

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthFitting MaterialFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A GenderPrice
GRAINGER ZUSA-PF-9081 Straight Adapter, Black Zinc-Plated Brass, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ7HAJ ZUSA-PF-90811000 psi1 5/8"Brass1/2"NPTF1/2"NPTFFemale€16.95
GRAINGER ZUSA-PF-9079 Straight Adapter, Black Zinc-Plated Brass, 1/4 Inch X 1/4 Inch Fitting Pipe Size | CQ7HAK ZUSA-PF-90791000 psi1 1/4"Brass1/4"NPTF1/4"NPTFFemale€9.05
GRAINGER ZUSA-PF-9078 Straight Adapter, Black Zinc-Plated Brass, 1/8 Inch X 1/8 Inch Fitting Pipe Size | CQ7HAL ZUSA-PF-90781000 psi7/8"Brass1/8"NPTF1/8"NPTFFemale€7.88
GRAINGER ZUSA-PF-9022 Straight Adapter, Nickel-Plated Brass, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CQ7HAM ZUSA-PF-90221000 psi1 5/8"Brass1/2"NPTF1/2"NPTFFemale€16.95
GRAINGER ZUSA-PF-9020 Straight Adapter, Nickel-Plated Brass, 1/4 Inch X 1/4 Inch Fitting Pipe Size | CQ7HAN ZUSA-PF-90201000 psi1 1/4"Brass1/4"NPTF1/4"NPTFFemale€8.99
GRAINGER ZUSA-PF-9019 Straight Adapter, Nickel-Plated Brass, 1/8 Inch X 1/8 Inch Fitting Pipe Size | CQ7HAP ZUSA-PF-90191000 psi7/8"Brass1/8"NPTF1/8"NPTFFemale€7.88
GRAINGER ZUSA-PF-9021 Straight Adapter, Nickel-Plated Brass, 3/8 Inch X 3/8 Inch Fitting Pipe Size | CQ7HAQ ZUSA-PF-90211000 psi1 1/4"Brass3/8"NPTF3/8"NPTFFemale€10.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-8005 Straight Adapter, Steel, 1/2 Inch X 1/2 Inch Pipe
€30.12 /unit