Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-7812 Long Nipple, 304 Stainless Steel, 1/8 Inch Size x 1/8 Inch Size Fitting Pipe Size | CQ7HZX

GRAINGER ZUSA-PF-7812 Long Nipple, 304 Stainless Steel, 1/8 Inch Size x 1/8 Inch Size Fitting Pipe Size

Item: CQ7HZX Model: ZUSA-PF-7812Cross Ref: 60VF23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ApplicationAir, Natural Gas, Oil, Potable Water, Steam
Basic Fitting ShapeNipple
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A Pipe Threading27
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Pipe Threading27
Fitting Side B TypeNPT
Includes SealNo
Max. Operating Pressure9400 psi
Overall Length3/4"
Specific Fitting ShapeLong Nipple

Shipping Info:

Ship weight (kg) 0.0184
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A Pipe ThreadingFitting Side B Pipe ThreadingFitting MaterialSpecific Fitting ShapePrice
GRAINGER ZUSA-PF-7815 Long Nipple, 304 Stainless Steel, 1/2 Inch Size x 1/2 Inch Size Fitting Pipe Size | CQ7HZV ZUSA-PF-78157200 psi1 1/2"1/2"1/2"1414Stainless SteelLong Nipple€29.11
GRAINGER ZUSA-PF-7813 Long Nipple, 304 Stainless Steel, 1/4 Inch Size x 1/4 Inch Size Fitting Pipe Size | CQ7HZW ZUSA-PF-78137500 psi1 1/8"1/4"1/4"1818Stainless SteelLong Nipple€16.60
GRAINGER ZUSA-PF-7814 Long Nipple, 304 Stainless Steel, 3/8 Inch Size x 3/8 Inch Size Fitting Pipe Size | CQ7HZY ZUSA-PF-78147300 psi1 1/8"3/8"3/8"1818Stainless SteelLong Nipple€19.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-7812 Long Nipple, 304 Stainless Steel, 1/8 Inch Size x 1/8 Inch Size Fitting Pipe Size
€14.17 /unit