Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-5699 Nipple, Aluminum, 2 Inch Nominal Pipe Size, 3 Inch Overall Length | CP7LKF

GRAINGER ZUSA-PF-5699 Nipple, Aluminum, 2 Inch Nominal Pipe Size, 3 Inch Overall Length

Item: CP7LKF Model: ZUSA-PF-5699Cross Ref: 61LN46
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ApplicationAir
GradeGrade 6063 T6
Inside Dia.2.078"
MaterialAluminum
Max. Operating Pressure125 psi
Metal Pipe ConstructionSeamless
Nominal Pipe Size2"
Outside Dia.2 3/8"
Overall Length3"
Resistance PropertiesCorrosion Resistant
ScheduleSchedule 40
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
Thread ConfigurationThreaded On Both Ends
Wall Thickness0.146"
Inside Diameter2 5/64"
Material Grade6063-T6
Outside Diameter2 3/8"
StandardsANSI/ASME B1.20.1, ASTM B241

Shipping Info:

Ship weight (kg) 0.108

Product Variants

ProductModelOverall LengthNominal Pipe SizeThread ConfigurationSide A Connection TypeSide B Connection TypeOutside Dia.Wall ThicknessInside Dia.Price
GRAINGER ZUSA-PF-14861 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 1 1/2 Inch Overall Length | CP7LCF ZUSA-PF-148611 1/2"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€36.09
GRAINGER ZUSA-PF-5644 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CP7LCG ZUSA-PF-56441 3/4"1 1/2"Fully ThreadedClose ThreadClose Thread1.906"0.138"1 5/8"€16.98
GRAINGER ZUSA-PF-14911 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 10 Inch Overall Length | CP7LCH ZUSA-PF-1491110"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€45.46
GRAINGER ZUSA-PF-5866 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 12 Inch Overall Length | CP7LCJ ZUSA-PF-586612"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€59.17
GRAINGER ZUSA-PF-15033 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 12 Inch Overall Length | CP7LCK ZUSA-PF-1503312"1 1/2"UnthreadedUnthreadedUnthreaded1.906"0.138"1 5/8"€72.23
GRAINGER ZUSA-PF-5670 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 2 Inch Overall Length | CP7LCL ZUSA-PF-56702"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€19.36
GRAINGER ZUSA-PF-14831 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 3 1/2 Inch Overall Length | CP7LCM ZUSA-PF-148313 1/2"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€27.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-5699 Nipple, Aluminum, 2 Inch Nominal Pipe Size, 3 Inch Overall Length
€31.32 /unit