Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-15463 Nipple, 3/8 Inch Nominal Pipe Size, 1 Inch Overall Length | CQ6KXH

GRAINGER ZUSA-PF-15463 Nipple, 3/8 Inch Nominal Pipe Size, 1 Inch Overall Length

Item: CQ6KXH Model: ZUSA-PF-15463Cross Ref: 61UA60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Fitting CompatibilitySchedule 80
Grade304
Inside Dia.0.422"
MaterialStainless Steel
Max. Steam Pressure150 psi
Max. Temp In Steam360°F
Metal Pipe ConstructionWelded
Nominal Pipe Size3/8"
Outside Dia.0.672"
Overall Length1"
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Diesel Resistant, Oil Resistant, UV Resistant
ScheduleSchedule 80
Side A Connection TypeClose Thread
Side A GenderMale
Side A Thread TypeBSPT
Side B Connection TypeClose Thread
Side B GenderMale
Side B Thread TypeNPT
Thread ConfigurationFully Threaded
Wall Thickness0.126"
Inside Diameter27/64"
Material GradeGrade 304
Maximum Operating Pressure150 psi @ 72°F
Maximum Steam Pressure150 psi @ 360°F
Outside Diameter43/64"
StandardsASTM A312

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelScheduleThread ConfigurationNominal Pipe SizeOverall LengthMetal Pipe ConstructionInside Dia.Outside Dia.Side B Connection TypePrice
GRAINGER ZUSA-PF-2684 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 1/2 Inch Overall Length | CQ6JJK ZUSA-PF-2684Schedule 40Threaded On Both Ends1 1/2"1 1/2"Welded1.609"1.906"Threaded€19.44
GRAINGER ZUSA-PF-1360 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 1/2 Inch Overall Length | CQ6JJL ZUSA-PF-1360Schedule 40Threaded On Both Ends1 1/2"1 1/2"Welded1.609"1.906"Threaded€19.44
GRAINGER ZUSA-PF-15467 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJM ZUSA-PF-15467Schedule 80Fully Threaded1 1/2"1 3/4"Welded1 1/2"1.906"Close Thread€27.01
GRAINGER ZUSA-PF-11204 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJN ZUSA-PF-11204Schedule 40Fully Threaded1 1/2"1 3/4"Welded1.609"1.906"Close Thread€20.59
GRAINGER ZUSA-PF-4294 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJP ZUSA-PF-4294Schedule 80Fully Threaded1 1/2"1 3/4"Seamless0.734"1.047"Close Thread€39.59
GRAINGER ZUSA-PF-11152 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJQ ZUSA-PF-11152Schedule 40Fully Threaded1 1/2"1 3/4"Welded1.609"1.906"Close Thread€22.88
GRAINGER ZUSA-PF-15373 Nipple, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CQ6JJR ZUSA-PF-15373Schedule 40Threaded On Both Ends1 1/2"1 3/4"Welded1 3/8"1.656"Threaded€29.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-15463 Nipple, 3/8 Inch Nominal Pipe Size, 1 Inch Overall Length
€7.42 /unit