Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-14982 Pipe, Aluminum, 3/4 Inch Nominal Pipe Size, 3 Ft Overall Length | CP7KPJ

GRAINGER ZUSA-PF-14982 Pipe, Aluminum, 3/4 Inch Nominal Pipe Size, 3 Ft Overall Length

Item: CP7KPJ Model: ZUSA-PF-14982Cross Ref: 61LR38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ApplicationAir
GradeGrade 6063 T6
Inside Dia.0.844"
MaterialAluminum
Max. Operating Pressure125 psi
Metal Pipe ConstructionSeamless
Nominal Pipe Size3/4"
Outside Dia.1.047"
Overall Length3 ft.
Resistance PropertiesCorrosion Resistant
ScheduleSchedule 40
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
Thread ConfigurationThreaded On Both Ends
Wall Thickness0.107"
Fitting CompatibilitySchedule 40
Inside Diameter27/32"
Material Grade6063-T6
Maximum Operating Pressure125 psi @ 72°F
Outside Diameter1 3/64"
StandardsANSI/ASME B1.20.1, ASTM B241

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthNominal Pipe SizeThread ConfigurationSide A Connection TypeSide B Connection TypeOutside Dia.Wall ThicknessInside Dia.Price
GRAINGER ZUSA-PF-15021 Pipe, Aluminum, 1 1/2 Inch Nominal Pipe Size, 10 Ft Overall Length | CP7KKK ZUSA-PF-1502110 ft.1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€495.84
GRAINGER ZUSA-PF-14931 Pipe, Aluminum, 1 1/2 Inch Nominal Pipe Size, 14 Inch Overall Length | CP7KKL ZUSA-PF-1493114"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€69.28
GRAINGER ZUSA-PF-14940 Pipe, Aluminum, 1 1/2 Inch Nominal Pipe Size, 16 Inch Overall Length | CP7KKM ZUSA-PF-1494016"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€70.80
GRAINGER ZUSA-PF-14949 Pipe, Aluminum, 1 1/2 Inch Nominal Pipe Size, 18 Inch Overall Length | CP7KKN ZUSA-PF-1494918"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€71.04
GRAINGER ZUSA-PF-14976 Pipe, Aluminum, 1 1/2 Inch Nominal Pipe Size, 2 Ft Overall Length | CP7KKP ZUSA-PF-149762 ft.1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€92.84
GRAINGER ZUSA-PF-14958 Pipe, Aluminum, 1 1/2 Inch Nominal Pipe Size, 20 Inch Overall Length | CP7KKQ ZUSA-PF-1495820"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€90.55
GRAINGER ZUSA-PF-14967 Pipe, Aluminum, 1 1/2 Inch Nominal Pipe Size, 22 Inch Overall Length | CP7KKR ZUSA-PF-1496722"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€96.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-14982 Pipe, Aluminum, 3/4 Inch Nominal Pipe Size, 3 Ft Overall Length
€108.95 /unit