Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-14879 Nipple, Aluminum, 1 Inch Nominal Pipe Size, 7 Inch Overall Length | CP7LDZ

GRAINGER ZUSA-PF-14879 Nipple, Aluminum, 1 Inch Nominal Pipe Size, 7 Inch Overall Length

Item: CP7LDZ Model: ZUSA-PF-14879Cross Ref: 61LP23
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ApplicationAir
GradeGrade 6063 T6
Inside Dia.1.062"
MaterialAluminum
Max. Operating Pressure125 psi
Metal Pipe ConstructionSeamless
Nominal Pipe Size1"
Outside Dia.1.312"
Overall Length7"
Resistance PropertiesCorrosion Resistant
ScheduleSchedule 40
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
Thread ConfigurationThreaded On Both Ends
Wall Thickness0.126"
Fitting CompatibilitySchedule 40
Inside Diameter1 1/16"
Material Grade6063-T6
Maximum Operating Pressure125 psi @ 72°F
Outside Diameter1 5/16"
StandardsANSI/ASME B1.20.1, ASTM B241

Shipping Info:

Ship weight (kg) 0.5315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthNominal Pipe SizeThread ConfigurationSide A Connection TypeSide B Connection TypeOutside Dia.Wall ThicknessInside Dia.Price
GRAINGER ZUSA-PF-14861 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 1 1/2 Inch Overall Length | CP7LCF ZUSA-PF-148611 1/2"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€36.09
GRAINGER ZUSA-PF-5644 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 1 3/4 Inch Overall Length | CP7LCG ZUSA-PF-56441 3/4"1 1/2"Fully ThreadedClose ThreadClose Thread1.906"0.138"1 5/8"€16.98
GRAINGER ZUSA-PF-14911 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 10 Inch Overall Length | CP7LCH ZUSA-PF-1491110"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€45.46
GRAINGER ZUSA-PF-5866 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 12 Inch Overall Length | CP7LCJ ZUSA-PF-586612"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€59.17
GRAINGER ZUSA-PF-15033 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 12 Inch Overall Length | CP7LCK ZUSA-PF-1503312"1 1/2"UnthreadedUnthreadedUnthreaded1.906"0.138"1 5/8"€72.23
GRAINGER ZUSA-PF-5670 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 2 Inch Overall Length | CP7LCL ZUSA-PF-56702"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€19.36
GRAINGER ZUSA-PF-14831 Nipple, Aluminum, 1 1/2 Inch Nominal Pipe Size, 3 1/2 Inch Overall Length | CP7LCM ZUSA-PF-148313 1/2"1 1/2"Threaded On Both EndsThreadedThreaded1.906"0.138"1 5/8"€27.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-14879 Nipple, Aluminum, 1 Inch Nominal Pipe Size, 7 Inch Overall Length
€32.31 /unit