Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-10546 Round Cap, Brass, 4 Inch Fitting Pipe Size, Female Npt, Class 125, 2 1/16 Inch Length | CQ7GXV

GRAINGER ZUSA-PF-10546 Round Cap, Brass, 4 Inch Pipe, Female Npt, Class 125, 2 1/16 Inch Length

Item: CQ7GXV Model: ZUSA-PF-10546Cross Ref: 60VN25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€471.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Basic Fitting ShapeCap
ClassClass 125
Connection TypeFNPT
Fitting MaterialBrass
Includes SealNo
MagneticNo
Nominal Pipe Size4"
Outside Dia.5 1/4"
Overall Length2.062"
Specific Fitting ShapeRound Cap

Shipping Info:

Ship weight (kg) 0.8608
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationOverall LengthFitting MaterialSpecific Fitting ShapeNominal Pipe SizeConnection TypeOutside Dia.ClassPrice
GRAINGER 4381018840 Weld Fitting Cap, 1 1/2 Inch Size Fitting Pipe Size, 1 1/2 Inch Overall Length, Cap | CP8HHG 4381018840-1 1/2"Stainless SteelRound Cap1 1/2"Butt Weld--€46.40
GRAINGER 4381018830 Weld Fitting Cap, 1 1/4 Inch Size Fitting Pipe Size, 1 1/4 Inch Overall Length, Cap | CP8HHH 4381018830-1 1/4"Stainless SteelRound Cap1 1/4"Butt Weld--€50.51
GRAINGER 4381018860 Weld Fitting Cap, 2 1/2 Inch Size Fitting Pipe Size, 2 1/2 Inch Overall Length, Cap | CP8HHJ 4381018860-2 1/2"Stainless SteelRound Cap2 1/2"Butt Weld--€43.11
GRAINGER 4381015900 Weld Fitting Cap, 304 Stainless Steel, 6 Inch Size Fitting Pipe Size | CP8HHK 4381015900-6"Stainless SteelRound Cap6"Butt Weld--€92.18
GRAINGER 4381018890 Weld Fitting Cap, 316 Stainless Steel, 5 Inch Size Fitting Pipe Size | CP8HHL 4381018890-5"Stainless SteelRound Cap5"Butt Weld--€83.01
GRAINGER 4381012100 Weld Fitting Cap, 316 Stainless Steel, 6 Inch Size Fitting Pipe Size | CP8HHM 4381012100-6"Stainless SteelRound Cap6"Butt Weld--€80.18
GRAINGER 4381018900 Weld Fitting Cap, 316 Stainless Steel, 6 Inch Size Fitting Pipe Size | CP8HHN 4381018900-6"Stainless SteelRound Cap6"Butt Weld--€125.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-10546 Round Cap, Brass, 4 Inch Pipe, Female Npt, Class 125, 2 1/16 Inch Length
€471.79 /unit