Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-10477 Reducing Branch Tee, Brass, 1 1/4 X 3/4 X 1 1/4 Inch Fitting Pipe Size, Class 125 | CQ7GUY

GRAINGER ZUSA-PF-10477 Reducing Branch Tee, Brass, 1 1/4 X 3/4 X 1 1/4 Inch Pipe, Class 125

Item: CQ7GUY Model: ZUSA-PF-10477Cross Ref: 60VP38
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBranch Tee
ApplicationAir, Natural Gas, Oil, Potable Water
Basic Fitting ShapeTEE
ClassClass 125
ColorBrown
Fitting MaterialBrass
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A Pipe Threading12
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B Pipe Threading14
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1 1/4"
Fitting Side C Pipe Threading12
Fitting Side C TypeNPT
Includes SealNo
Max. Operating Pressure200 psi
Specific Fitting ShapeReducing Branch Tee
Includes Pre-applied Thread SealantNo
Low Lead Certified StandardNSF 61, NSF 372
Maximum Operating Pressure200 psi
Pipe Fitting MaterialBrass
StandardsNSF 61

Shipping Info:

Ship weight (kg) 0.2138
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side B GenderFitting Side A Pipe ThreadingFitting Side B Pipe ThreadingFitting Side C Nominal Pipe SizePkg. Qty.Price
GRAINGER ZUSA-PF-10482 Reducing Branch Tee, Brass, 1 1/2 X 2 X 1 1/2 Inch Fitting Pipe Size, Class 125 | CQ7GUU ZUSA-PF-10482BrassReducing Branch Tee1 1/2"2"Female12121 1/2"1€305.05
GRAINGER ZUSA-PF-10480 Reducing Branch Tee, Brass, 1 1/2 X 3/4 X 1 1/2 Inch Fitting Pipe Size, Class 125 | CQ7GUV ZUSA-PF-10480BrassReducing Branch Tee1 1/2"3/4"Female12141 1/2"1€151.26
GRAINGER ZUSA-PF-10478 Reducing Branch Tee, Brass, 1 1/4 X 1 X 1 1/4 Inch Fitting Pipe Size, Class 125 | CQ7GUW ZUSA-PF-10478BrassReducing Branch Tee1 1/4"1"Female12121 1/4"1€111.07
GRAINGER ZUSA-PF-10476 Reducing Branch Tee, Brass, 1 1/4 X 1/2 X 1 1/4 Inch Fitting Pipe Size, Class 125 | CQ7GUX ZUSA-PF-10476BrassReducing Branch Tee1 1/4"1/2"Female12141 1/4"1€111.52
GRAINGER ZUSA-PF-10475 Reducing Branch Tee, Brass, 1 X 1 1/2 X 1 Inch Fitting Pipe Size, Class 125 | CQ7GUZ ZUSA-PF-10475BrassReducing Branch Tee1"1 1/2"Female12121"1€189.23
GRAINGER ZUSA-PF-10474 Reducing Branch Tee, Brass, 1 X 1 1/4 X 1 Inch Fitting Pipe Size, Class 125 | CQ7GVA ZUSA-PF-10474BrassReducing Branch Tee1"1 1/4"Female12121"1€146.43
GRAINGER ZUSA-PF-10470 Reducing Branch Tee, Brass, 1 X 1/4 X 1 Inch Fitting Pipe Size, Class 125 | CQ7GVB ZUSA-PF-10470BrassReducing Branch Tee1"1/4"Female12181"1€81.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-10477 Reducing Branch Tee, Brass, 1 1/4 X 3/4 X 1 1/4 Inch Pipe, Class 125
€121.34 /unit