Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-MCP-4 Polyurethane Strip, Deformation-Resistant, 5/12 x 10 Ft, 1/8 Inch Thickness, Black | CQ3VHW

GRAINGER ZUSA-MCP-4 Polyurethane Strip, Deformation-Resistant, 5/12 x 10 Ft, 1/8 Inch Thickness, Black

Item: CQ3VHW Model: ZUSA-MCP-4Cross Ref: 497J76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip
Abrasion ResistanceExcellent
Cell TypeOpen Cell
Chemical ResistanceFair
ColorBlack
Density10 lbs.-cu. ft.
Firmness @ 25% Deflection6 psi
Foam ShapeStrip
Length10 ft.
MaterialPolyurethane
Max. Temp.180°F
Maximum Adhesive Temperature230°F
Min. Temp.-40°F
Minimum Adhesive Temperature-30°F
Oil ResistanceFair
Tensile Strength40 psi
Tensile Strength Rating50 psi
TextureSmooth
Thickness1/8"
Thickness Tolerance-0.03" to +0.03"
Water ResistanceGood
Weather ResistanceFair
Width0.417"
FirmnessSoft. (5 psi to 8 psi)
GradeDeformation Resistant
Maximum Temperature180°F
Minimum Temperature-40°F
StandardsUL 94 HB

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessTensile StrengthDensityFirmness @ 25% DeflectionMax. Temp.Min. Temp.Foam ShapeFoam BackingPrice
GRAINGER ZUSA-MCP-68 Polyurethane Sheet, Deformation-Resistant, 12 x 12 Inch Size, 1/2 Inch Thickness, Black | CQ3VEA ZUSA-MCP-681/2"40 psi10 lbs.-cu. ft.6 psi225°F-40°FSheetTwo Sided Adhesive€49.06
GRAINGER ZUSA-MCP-36 Polyurethane Sheet, Deformation-Resistant, 12 x 12 Inch Size, 1/4 Inch Thickness, Black | CQ3VEC ZUSA-MCP-361/4"40 psi10 lbs.-cu. ft.6 psi225°F-40°FSheetPlain€26.18
GRAINGER ZUSA-MCP-66 Polyurethane Sheet, Deformation-Resistant, 12 x 12 Inch Size, 1/4 Inch Thickness, Black | CQ3VEE ZUSA-MCP-661/4"40 psi10 lbs.-cu. ft.6 psi225°F-40°FSheetSmooth€39.57
GRAINGER ZUSA-MCP-44 Polyurethane Sheet, Deformation-Resistant, 12 x 12 Inch Size, 1/8 Inch Thickness, Black | CQ3VEF ZUSA-MCP-441/8"40 psi10 lbs.-cu. ft.6 psi225°F-40°FSheet-€21.09
GRAINGER ZUSA-MCP-34 Polyurethane Sheet, Deformation-Resistant, 12 x 12 Inch Size, 1/8 Inch Thickness, Black | CQ3VEG ZUSA-MCP-341/8"40 psi10 lbs.-cu. ft.6 psi225°F-40°FSheetPlain€19.51
GRAINGER ZUSA-MCP-64 Polyurethane Sheet, Deformation-Resistant, 12 x 12 Inch Size, 1/8 Inch Thickness, Black | CQ3VEH ZUSA-MCP-641/8"40 psi10 lbs.-cu. ft.6 psi225°F-40°FSheetTwo Sided Adhesive€30.79
GRAINGER ZUSA-MCP-65 Polyurethane Sheet, Deformation-Resistant, 12 x 12 Inch Size, 3/16 Inch Thickness, Black | CQ3VEL ZUSA-MCP-650.188"40 psi10 lbs.-cu. ft.6 psi225°F-40°FSheetTwo Sided Adhesive€34.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-MCP-4 Polyurethane Strip, Deformation-Resistant, 5/12 x 10 Ft, 1/8 Inch Thickness, Black
€19.15 /unit