Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-HT-7193 Tubing, Nylon, Green, 1/2 Inch OD, 3/8 Inch Id, 10 Ft Length, Rockwell R75 | CP9TDJ

GRAINGER ZUSA-HT-7193 Tubing, Nylon, Green, 1/2 Inch OD, 3/8 Inch Id, 10 Ft Length, Rockwell R75

Item: CP9TDJ Model: ZUSA-HT-7193Cross Ref: 797CY1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
AutoclavableNo
Bend Radius2 1/4"
ClarityOpaque
ColorGreen
Compatible ChemicalsAcetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Fitting CompatibilityCompression, Push To Connect
FlexibilityRigid
HardnessRockwell R75
Inside Dia.3/8"
Length10 ft.
MaterialNylon
Max. Operating Pressure240 psi
Max. Operating Temp.200°F
Outside Dia.1/2"
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesAbrasion Resistant, Wear Resistant
Stripe ColorNo Stripe
Vacuum RatingNot Rated
Wall Thickness5/8"
Inside Diameter3/8"
Maximum Operating Pressure240 psi
Outside Diameter1/2"
Overall Length10 ft.
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorClarityHardnessBend RadiusMax. Operating Temp.Price
GRAINGER ZUSA-HT-7311 General Purpose Nylon Tubing, Nylon, Black, 1/2 Inch OD, 5/16 Inch Id, 10 Ft Length | CP9RXD ZUSA-HT-73111/2"0.312"0.094"BlackOpaqueShore D 702.562"250°F€25.81
GRAINGER ZUSA-HT-7169 General Purpose Nylon Tubing, Nylon, Black, 1/2 Inch OD, 5/16 Inch Id, 100 Ft Length | CP9RXE ZUSA-HT-71691/2"0.312"0.094"BlackOpaqueShore D 702.562"250°F€224.37
GRAINGER ZUSA-HT-7327 General Purpose Nylon Tubing, Nylon, Black, 1/2 Inch OD, 5/16 Inch Id, 25 Ft Length | CP9RXF ZUSA-HT-73271/2"0.312"0.094"BlackOpaqueShore D 702.562"250°F€60.10
GRAINGER ZUSA-HT-7343 General Purpose Nylon Tubing, Nylon, Black, 1/2 Inch OD, 5/16 Inch Id, 50 Ft Length | CP9RXG ZUSA-HT-73431/2"0.312"0.094"BlackOpaqueShore D 702.562"250°F€117.15
GRAINGER ZUSA-HT-7308 General Purpose Nylon Tubing, Nylon, Black, 1/4 Inch OD, 1/8 Inch Id, 10 Ft Length | CP9RXH ZUSA-HT-73081/4"1/8"5/8"BlackOpaqueShore D 701.562"250°F€8.50
GRAINGER ZUSA-HT-7166 General Purpose Nylon Tubing, Nylon, Black, 1/4 Inch OD, 1/8 Inch Id, 100 Ft Length | CP9RXJ ZUSA-HT-71661/4"1/8"5/8"BlackOpaqueShore D 701.562"250°F€55.35
GRAINGER ZUSA-HT-7324 General Purpose Nylon Tubing, Nylon, Black, 1/4 Inch OD, 1/8 Inch Id, 25 Ft Length | CP9RXK ZUSA-HT-73241/4"1/8"5/8"BlackOpaqueShore D 701.562"250°F€16.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-HT-7193 Tubing, Nylon, Green, 1/2 Inch OD, 3/8 Inch Id, 10 Ft Length, Rockwell R75
€54.92 /unit