Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-HT-7120 Tubing, Natural Rubber, White, 2 Inch Inside Dia | CP6QGY

GRAINGER ZUSA-HT-7120 Tubing, Natural Rubber, White, 2 Inch Inside Dia

Item: CP6QGY Model: ZUSA-HT-7120Cross Ref: 797GX5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationWater
AutoclavableNo
ClarityOpaque
ColorWhite
Compatible ChemicalsAcetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Fitting CompatibilityBarbed
FlexibilityFlexible
Food And Beverage CompatibilityBeer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
HardnessShore A 45
Inside Dia.2"
Length2 ft.
MaterialNatural Rubber
Max. Operating Temp.180°F
Outside Dia.2 1/4"
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesWear Resistant
Stripe ColorNo Stripe
Vacuum RatedNo
Wall Thickness1/8"
Inside Diameter2"
Outside Diameter2 1/4"
Overall Length2 ft.
StandardsFDA

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.MaterialWall ThicknessColorClarityHardnessReinforcementPrice
GRAINGER ZUSA-HT-7138 Tubing, Natural Rubber, White, 10 Inch Inside Dia | CP6QGK ZUSA-HT-713810 1/4"10"Natural Rubber1/8"WhiteOpaqueShore A 45Non Reinforced€271.51
GRAINGER ZUSA-HT-7137 Tubing, Natural Rubber, White, 10 Inch Inside Dia | CP6QGL ZUSA-HT-713710 1/4"10"Natural Rubber1/8"WhiteOpaqueShore A 45Non Reinforced€135.65
GRAINGER ZUSA-HT-5004 Tubing, Natural Rubber, White, 10 Inch Inside Dia | CP6QGM ZUSA-HT-500410 1/4"10"Natural Rubber1/8"WhiteOpaqueShore A 45Non Reinforced€3,391.57
GRAINGER ZUSA-HT-7139 Tubing, Natural Rubber, White, 10 Inch Inside Dia | CP6QGN ZUSA-HT-713910 1/4"10"Natural Rubber1/8"WhiteOpaqueShore A 45Non Reinforced€678.30
GRAINGER ZUSA-HT-7021 Tubing, Natural Rubber, White, 10 Inch Inside Dia | CP6QGP ZUSA-HT-702110 1/4"10"Natural Rubber1/8"WhiteOpaqueShore A 45Non Reinforced€1,356.63
GRAINGER ZUSA-HT-7142 Tubing, Natural Rubber, White, 12 Inch Inside Dia | CP6QGQ ZUSA-HT-714212 1/4"12"Natural Rubber1/8"WhiteOpaqueShore A 45Non Reinforced€938.51
GRAINGER ZUSA-HT-7140 Tubing, Natural Rubber, White, 12 Inch Inside Dia | CP6QGR ZUSA-HT-714012 1/4"12"Natural Rubber1/8"WhiteOpaqueShore A 45Non Reinforced€187.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-HT-7120 Tubing, Natural Rubber, White, 2 Inch Inside Dia
€120.70 /unit