Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-HT-7096 Tubing, Pfa, Clear, 1/4 Inch Id, 3/8 Inch OD, 25 Ft Length | CP8WBU

GRAINGER ZUSA-HT-7096 Tubing, Pfa, Clear, 1/4 Inch Id, 3/8 Inch OD, 25 Ft Length

Item: CP8WBU Model: ZUSA-HT-7096Cross Ref: 797HC2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€542.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationBeverages, Food, Water
AutoclavableYes
Bend Radius3 1/8"
ClarityClear
ColorClear
Compatible ChemicalsAcetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Fitting CompatibilityCompression, Push-To-Connect
FlexibilityRigid
Food And Beverage CompatibilityBeer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
HardnessShore D 65
Inside Dia.1/4"
Length25 ft.
MaterialPFA
Max. Operating Pressure145 psi
Outside Dia.3/8"
Overall Length25 ft.
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesCorrosion Resistant
Vacuum RatingNot Rated
Wall Thickness5/8"
Inside Diameter1/4"
Maximum Operating Pressure145 psi
Outside Diameter3/8"
StandardsFDA
Stripe ColorNo Stripe
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 3.006
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthOutside Dia.Wall ThicknessInside Dia.Bend RadiusApplicationMaterialPrice
GRAINGER ZUSA-HT-7107 Tubing, Pfa, Clear, 1 Inch Id, 11/8 Inch OD, 10 Ft Length | CP8WBF ZUSA-HT-710787 psi10 ft.1 1/8"5/8"1"15 3/4"Beverages, Food, WaterPFA€431.30
GRAINGER ZUSA-HT-7108 Tubing, Pfa, Clear, 1 Inch Id, 11/8 Inch OD, 25 Ft Length | CP8WBG ZUSA-HT-710887 psi25 ft.1 1/8"5/8"1"15 3/4"Beverages, Food, WaterPFA€1,071.95
GRAINGER ZUSA-HT-5106 Tubing, Pfa, Clear, 1 Inch Id, 11/8 Inch OD, 50 Ft Length | CP8WBH ZUSA-HT-510687 psi50 ft.1 1/8"5/8"1"15 3/4"Beverages, Food, WaterPFA€2,136.59
GRAINGER ZUSA-HT-7086 Tubing, Pfa, Clear, 1/16 Inch Id, 1/8 Inch OD, 10 Ft Length | CP8WBJ ZUSA-HT-7086217.5 psi10 ft.1/8"0.031"0.062"0.781"Beverages, Food, WaterPFA€29.69
GRAINGER ZUSA-HT-5088 Tubing, Pfa, Clear, 1/16 Inch Id, 1/8 Inch OD, 100 Ft Length | CP8WBK ZUSA-HT-5088217.5 psi100 ft.1/8"0.031"0.062"0.781"Beverages, Food, WaterPFA€291.71
GRAINGER ZUSA-HT-7087 Tubing, Pfa, Clear, 1/16 Inch Id, 1/8 Inch OD, 25 Ft Length | CP8WBL ZUSA-HT-7087217.5 psi25 ft.1/8"0.031"0.062"0.781"Beverages, Food, WaterPFA€74.32
GRAINGER ZUSA-HT-7088 Tubing, Pfa, Clear, 1/16 Inch Id, 1/8 Inch OD, 50 Ft Length, Beverages/Food/Water | CP8WBM ZUSA-HT-7088217.5 psi50 ft.1/8"0.031"0.062"0.781"Beverages, Food, WaterPFA€145.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-HT-7096 Tubing, Pfa, Clear, 1/4 Inch Id, 3/8 Inch OD, 25 Ft Length
€542.59 /unit