Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-HT-7061 Tubing, Fep, Clear, 3/8 Inch Id, 7/16 Inch OD, 50 Ft Length, Shore D 55 | CP8VWN

GRAINGER ZUSA-HT-7061 Tubing, Fep, Clear, 3/8 Inch Id, 7/16 Inch OD, 50 Ft Length, Shore D 55

Item: CP8VWN Model: ZUSA-HT-7061Cross Ref: 797H65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€543.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationBeverages, Food, Water
AutoclavableYes
Bend Radius3 1/8"
ClaritySemi Clear
ColorClear
Compatible ChemicalsAcetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Fitting CompatibilityCompression, Push To Connect
FlexibilityRigid
Food And Beverage CompatibilityBeer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
HardnessShore D 55
Inside Dia.3/8"
Length50 ft.
MaterialFEP
Max. Operating Temp.390°F
Max. Pressure95 psi
Outside Dia.0.438"
Peristaltic Pump CompatibleNo
ReinforcementNon Reinforced
Resistance PropertiesChemical Resistant, High Temperature Resistant
Stripe ColorNo Stripe
Vacuum RatedNo
Wall Thickness0.031"
Inside Diameter3/8"
Maximum Operating Pressure95 psi
Outside Diameter7/16"
Overall Length50 ft.
StandardsFDA, NSF 51

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorMax. Operating Temp.MaterialClarityHardnessPrice
GRAINGER ZUSA-HT-3371 Tubing, Fep, Clear, 1 Inch Id, 11/8 Inch OD, 10 Ft Length, Shore D 55 | CP8VTZ ZUSA-HT-33711 1/8"1"5/8"Clear450°FFEPSemi ClearShore D 55€190.21
GRAINGER ZUSA-HT-2916 Tubing, Fep, Clear, 1 Inch Id, 11/8 Inch OD, 100 Ft Length, Shore D 55 | CP8VUA ZUSA-HT-29161 1/8"1"5/8"Clear450°FFEPSemi ClearShore D 55€1,977.15
GRAINGER ZUSA-HT-3338 Tubing, Fep, Clear, 1 Inch Id, 11/8 Inch OD, 25 Ft Length, Shore D 55 | CP8VUB ZUSA-HT-33381 1/8"1"5/8"Clear450°FFEPSemi ClearShore D 55€472.20
GRAINGER ZUSA-HT-3437 Tubing, Fep, Clear, 1 Inch Id, 11/8 Inch OD, 2Ft Length, Shore D 55 | CP8VUC ZUSA-HT-34371 1/8"1"5/8"Clear450°FFEPSemi ClearShore D 55€48.17
GRAINGER ZUSA-HT-3404 Tubing, Fep, Clear, 1 Inch Id, 11/8 Inch OD, 5 Ft Length, Shore D 55 | CP8VUD ZUSA-HT-34041 1/8"1"5/8"Clear450°FFEPSemi ClearShore D 55€117.36
GRAINGER ZUSA-HT-3305 Tubing, Fep, Clear, 1 Inch Id, 11/8 Inch OD, 50 Ft Length, Shore D 55 | CP8VUE ZUSA-HT-33051 1/8"1"5/8"Clear450°FFEPSemi ClearShore D 55€940.56
GRAINGER ZUSA-HT-945 Tubing, Fep, Clear, 1/16 Inch Id, 1/8 Inch OD, 10 Ft Length, Shore D 55 | CP8VUF ZUSA-HT-9451/8"0.062"0.031"Clear450°FFEPSemi ClearShore D 55€16.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-HT-7061 Tubing, Fep, Clear, 3/8 Inch Id, 7/16 Inch OD, 50 Ft Length, Shore D 55
€543.42 /unit