Item | Tubing |
Autoclavable | No |
Bend Radius | 3.938" |
Clarity | Opaque |
Color | Yellow |
Compatible Chemicals | Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning ExtrActs, Zinc Chloride |
Fitting Compatibility | Barbed |
Flexibility | Semi Flexible |
Flow Application | Food And Beverage |
Food And Beverage Compatibility | Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar |
For Environment | High Pressure |
For Fluid Type | Beverages |
Hardness | Shore A 65 |
Inside Dia. | 3/8" |
Length | 100 ft. |
Material | PVC |
Max. Operating Temp. | 140°F |
Max. Pressure | 25 psi |
Outside Dia. | 1/2" |
Peristaltic Pump Compatible | Yes |
Petroleum Product Compatibility | Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil |
Reinforcement | Non Reinforced |
Resistance Properties | Hardening Resistant, Swelling Resistant |
Stripe Color | No Stripe |
Wall Thickness | 5/8" |
Application | Air, Water |
Industry Application | Pharmaceutical |
Inside Diameter | 3/8" |
Maximum Operating Pressure | 25 psi |
Outside Diameter | 1/2" |
Overall Length | 100 ft. |
Standards | FDA |