Item | Tubing |
Application | Steam, Water |
Clarity | Opaque |
Color | Black |
Compatible Chemicals | Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride |
Fitting Compatibility | Barbed |
Flow Application | Food And Beverage |
Food And Beverage Compatibility | Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar |
For Fluid Type | Beverages |
Hardness | Shore A 60 |
Inside Dia. | 1/2" |
Length | 25 ft. |
Material | EPDM |
Max. Operating Temp. | 230°F |
Min. Operating Temp. | -100°F |
Outside Dia. | 3/4" |
Resistance Properties | Ozone Resistant, UV Resistant |
Wall Thickness | 0.13" |
Chemical Compatibility | Calcium Chloride, Freon 12, Hydrogen Peroxide, Methyl Acetate, Methyl Ethyl Ketone, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride |
Inside Diameter | 1/2" |
Maximum Operating Temperature | 230°F |
Minimum Operating Temperature | -100°F |
Outside Diameter | 3/4" |
Overall Length | 25 ft. |
Standards | FDA, NSF |