Item | Tubing |
Application | Air, Fuels, Water |
Clarity | Opaque |
Color | Black |
Compatible Chemicals | Calcium Chloride, Chlorine, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Chloride, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride |
Fitting Compatibility | Barbed |
Food And Beverage Compatibility | Beer, Citric Acid, Distilled Water, Linseed Oil, Milk, Non-Potable Water, Oils And Fats, Potable Water, Salt Water, Vinegar |
For Environment | Chemical, High Temperature |
Hardness | Shore A 70 |
Inside Dia. | 8 mm |
Length | 25 ft. |
Material | FKM |
Max. Operating Temp. | 400°F |
Max. Pressure | 290 psi |
Min. Operating Temp. | -10°F |
Outside Dia. | 13.5 mm |
Outside Dia. Tolerance | -0.032" to +0.032" |
Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Grease, Kerosene, Lubricants, Mineral Oil, Oil, Turpentine |
Reinforcement | Aramid Braid Reinforced |
Resistance Properties | Chemical Resistant, High Temperature Resistant |
Wall Thickness | 2.75 mm |
Chemical Compatibility | Calcium Chloride, Chlorine, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Chloride, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride |
Inside Diameter | 8 mm |
Material Trade Name | Viton |
Maximum Operating Pressure | 290 psi |
Maximum Operating Temperature | 400°F |
Minimum Operating Temperature | -10°F |
Outside Diameter | 13.5 mm |
Outside Diameter Tolerance | +/-0.032" |
Overall Length | 25 ft. |