Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-EVA-21 Eva Sheet, Std, 36 Inch X 36 Inch Nominal Size, 3/8 Inch Thick, Black, Closed Cell | CP9GTK

GRAINGER ZUSA-EVA-21 Eva Sheet, Std, 36 Inch X 36 Inch Nominal Size, 3/8 Inch Thick, Black, Closed Cell

Item: CP9GTK Model: ZUSA-EVA-21Cross Ref: 497K22
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Abrasion ResistanceExcellent
Cell TypeClosed Cell
Chemical ResistanceFair
ColorBlack
Density2 lbs.-cu. ft.
Firmness @ 25% Deflection17 psi
Foam BackingOne Sided Adhesive
Foam ShapeSheet
GradeStandard
Length36"
MaterialEVA
Max. Temp.160°F
Maximum Adhesive Temperature230°F
Min. Temp.-70°F
Minimum Adhesive Temperature-30°F
Oil ResistanceFair
Tensile Strength50 psi
Tensile Strength Rating50 psi to 99 psi
TextureSmooth
Thickness3/8"
Thickness Tolerance-0.06" to +0.06"
Water ResistanceGood
Weather ResistanceGood
Width36"
StandardsASTM D1056/2A4

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessFoam BackingFoam ShapeThickness ToleranceMaterialColorTensile StrengthDensityPrice
GRAINGER ZUSA-EVA-48 Eva Roll, Std, 36 Inch X 9 Ft Nominal Size, 1 Inch Thick, Black, Closed Cell | CP9GRC ZUSA-EVA-481"One Sided AdhesiveSheet-0.12" to +0.12"EVABlack50 psi2 lbs.-cu. ft.€554.09
GRAINGER ZUSA-EVA-30 Eva Roll, Std, 36 Inch X 9 Ft Nominal Size, 1 Inch Thick, Black, Closed Cell, Plain | CP9GRD ZUSA-EVA-301"PlainSheet-0.12" to +0.12"EVABlack50 psi2 lbs.-cu. ft.€497.49
GRAINGER ZUSA-EVA-46 Eva Roll, Std, 36 Inch X 9 Ft Nominal Size, 1/2 Inch Thick, Black, Closed Cell | CP9GRE ZUSA-EVA-461/2"One Sided AdhesiveSheet-0.06" to +0.06"EVABlack50 psi2 lbs.-cu. ft.€342.65
GRAINGER ZUSA-EVA-28 Eva Roll, Std, 36 Inch X 9 Ft Nominal Size, 1/2 Inch Thick, Black, Closed Cell, Plain | CP9GRF ZUSA-EVA-281/2"PlainSheet-0.06" to +0.06"EVABlack50 psi2 lbs.-cu. ft.€246.84
GRAINGER ZUSA-EVA-44 Eva Roll, Std, 36 Inch X 9 Ft Nominal Size, 1/4 Inch Thick, Black, Closed Cell | CP9GRG ZUSA-EVA-441/4"One Sided AdhesiveSheet-0.05" to +0.05"EVABlack50 psi2 lbs.-cu. ft.€212.43
GRAINGER ZUSA-EVA-26 Eva Roll, Std, 36 Inch X 9 Ft Nominal Size, 1/4 Inch Thick, Black, Closed Cell, Plain | CP9GRH ZUSA-EVA-261/4"PlainSheet-0.05" to +0.05"EVABlack50 psi2 lbs.-cu. ft.€133.13
GRAINGER ZUSA-EVA-43 Eva Roll, Std, 36 Inch X 9 Ft Nominal Size, 1/8 Inch Thick, Black, Closed Cell | CP9GRJ ZUSA-EVA-431/8"One Sided AdhesiveSheet-0.03" to +0.03"EVABlack50 psi2 lbs.-cu. ft.€167.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-EVA-21 Eva Sheet, Std, 36 Inch X 36 Inch Nominal Size, 3/8 Inch Thick, Black, Closed Cell
€132.96 /unit