Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZS61612C24 Hex Head Cap Screw, Stainless Steel, 316, Black Oxide, 1/2 13, Coarse | CQ6XDD

GRAINGER ZS61612C24 Hex Head Cap Screw, 1/2 In - 13 Thread Size, 5/16 In Head Ht., 3/4 In Head Wd.

Item: CQ6XDD Model: ZS61612C24Cross Ref: 420N74
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
Drive TypeHex Socket
FinishPlain
GradeGrade A4
Head Height5/16"
Head TypeHex Socket
Head Width3/4"
Length1 1/2"
MaterialStainless Steel
Min. Thread Length1 1/2"
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard
DriveHex
Fastener Length1 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A4
Minimum Thread Length1 1/2"
Overall Length1 1/2"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZS61612C24 Hex Head Cap Screw, 1/2 In - 13 Thread Size, 5/16 In Head Ht., 3/4 In Head Wd.
€92.49 /unit