Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZPS72012C58 Socket Head Cap Screw, 1/2-13 Thread Size, 4 3/8 Inch Size Length, Plain, Aluminum | CQ4VZB

GRAINGER ZPS72012C58 Socket Head Cap Screw, 1/2 In - 13 Thread Size, Flanged Std, 4 3/8 In Lg., Coarse, Pln, Alu

Item: CQ4VZB Model: ZPS72012C58Cross Ref: 45FZ17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€228.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty1
Drive Size3/8"
Drive TypeSocket
FinishPlain
Flange Dia.1 1/16"
Flange Thickness0.063"
GradeNon Graded
Head Dia.3/4"
Head Height0.562"
Head TypeFlanged Standard
Length4 3/8"
MaterialAluminum
Min. Thread Length3/4"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeNot Graded Aluminum
Dimensional StandardsAMPG 2013 ZPS.01
Flange Diameter1 1/16"
Head Diameter3/4"
Material Grade/classUngraded
Material TypeAluminum
Minimum Thread Length3/4"
Screw Length4 3/8"

Shipping Info:

Ship weight (kg) 0.0328
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZPS72012C58 Socket Head Cap Screw, 1/2 In - 13 Thread Size, Flanged Std, 4 3/8 In Lg., Coarse, Pln, Alu
€228.04 /unit