Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZPS60238C04 Socket Head Cap Screw, 3/8-16 Thread Size, 7/8 Inch Size Length, Plain, Stainless Steel | CQ4WPL

GRAINGER ZPS60238C04 Socket Head Cap Screw, 3/8 In - 16 Thread Size, Flanged Std, 7/8 In Lg., Coarse, Pln, Gr. 316, SS

Item: CQ4WPL Model: ZPS60238C04Cross Ref: 45FX61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty1
Drive Size5/16"
Drive TypeSocket
FinishPlain
Flange Dia.13/16"
Flange Thickness0.063"
Head Dia.0.562"
Head Height0.437"
Head TypeFlanged Standard
Length7/8"
MaterialStainless Steel
Min. Thread Length5/8"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & Grade316 Stainless Steel
Dimensional StandardsAMPG 2013 ZPS.01
Flange Diameter13/16"
Head Diameter0.562"
Material Grade/class316
Material TypeGrade 316 Stainless Steel
Minimum Thread Length5/8"
Screw Length7/8"

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZPS60238C04 Socket Head Cap Screw, 3/8 In - 16 Thread Size, Flanged Std, 7/8 In Lg., Coarse, Pln, Gr. 316, SS
€30.97 /unit