GRAINGER ZFBSVP04S05 Pipe, Epoxy Coated Cast Iron, 4 Inch Nominal Pipe Size | CP7PWB

GRAINGER ZFBSVP04S05 Pipe, Epoxy Coated Cast Iron, 4 Inch Nominal Pipe Size

Item: CP7PWB Model: ZFBSVP04S05Cross Ref: 60XF50
In Stock

Get it by Monday, Jun 16

€794.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ApplicationWaste Water
Finish/coatingEpoxy Coated
GradeGrade B
Gravity FlowYes
Inside Dia.4"
MaterialCast Iron
Max. Operating Pressure20 psi
Metal Pipe ConstructionSeamless
Nominal Pipe Size4"
Outside Dia.4 3/8"
Overall Length5 ft.
Resistance PropertiesChermical Resistant
Side A Connection TypeUnthreaded
Side A GenderMale
Side A Thread TypeNPS
Side B Connection TypeUnthreaded
Side B GenderMale
Side B Thread TypeNPS
Thread ConfigurationUnthreaded
Inside Diameter4"
Manufacture LocationGlobally Sourced
Material GradeGrade B
Maximum Operating Pressure20 psi @ 140°F
Maximum Operating Temperature205°F
Minimum Operating Temperature32°F
Outside Diameter4 3/8"
StandardsASTM A888 ANNEX A1, CISPI 301 ANNEX A1
Wall Thickness0.19"

Shipping Info:

Ship weight (kg) 20.16

Product Variants

ProductModelOverall LengthOutside Dia.Nominal Pipe SizeInside Dia.ApplicationMaterialMax. Operating PressureGradePrice
GRAINGER 220156 Pipe, Cast Iron, 1 1/2 Inch Nominal Pipe Size | CP7PUW 22015610 ft.1.812"1 1/2"1 1/2"Waste WaterCast Iron20 psiGrade B€356.23
GRAINGER SVP02S10 Pipe, Cast Iron, 2 Inch Nominal Pipe Size | CP7PUX SVP02S1010 ft.2.312"2"2"Waste WaterCast Iron20 psiGrade B€402.85
GRAINGER SVP02S05 Pipe, Cast Iron, 2 Inch Nominal Pipe Size | CP7PUY SVP02S055 ft.2.312"2"2"Waste WaterCast Iron20 psiGrade B€404.77
GRAINGER SVP03S05 Pipe, Cast Iron, 3 Inch Nominal Pipe Size | CP7PUZ SVP03S055 ft.3.312"3"3"Waste WaterCast Iron20 psiGrade B€413.48
GRAINGER SVP03D25 Pipe, Cast Iron, 3 Inch Nominal Pipe Size | CP7PVA SVP03D2530"3.312"3"3"Waste WaterCast Iron20 psiGrade B€392.75
GRAINGER SVP03S10 Pipe, Cast Iron, 3 Inch Nominal Pipe Size | CP7PVB SVP03S1010 ft.3.312"3"3"Waste WaterCast Iron20 psiGrade B€525.36
GRAINGER 220160 Pipe, Cast Iron, 3 Inch Nominal Pipe Size | CP7PVC 22016010 ft.3.312"3"3"Waste WaterCast Iron20 psiGrade B€500.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZFBSVP04S05 Pipe, Epoxy Coated Cast Iron, 4 Inch Nominal Pipe Size
€794.75 /unit