Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZFBSVFRED65 Reducer, Cast Iron, 6 Inch X 5 Inch Fitting Pipe Size | CQ2YQP

GRAINGER ZFBSVFRED65 Reducer, Cast Iron, 6 Inch X 5 Inch Pipe

Item: CQ2YQP Model: ZFBSVFRED65Cross Ref: 60XE93
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€485.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
ApplicationDWV
Basic Fitting ShapeReducer
Bend Nominal Dimensions5 1/4" x 10"
ClassClass 0
ColorGreen
Finish, CoatingEpoxy Coated
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size6"
Fitting Side A Outside Diameter6 1/4"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size5"
Fitting Side B Outside Diameter6 1/4"
Fitting Side B TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length10"
Specific Fitting ShapeReducer
Finish/coatingEpoxy Coated
Includes Pre-applied Thread SealantNo
Material GradeGreen Cast Iron
Maximum Operating Pressure0 psi
Pipe Fitting MaterialCast Iron
StandardsASTM A74

Shipping Info:

Ship weight (kg) 4.905

Product Variants

ProductModelBasic Fitting ShapeClassScheduleFitting Side A TypeFitting Side B TypeSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizePrice
GRAINGER ZFBSVFRED43 Reducer, Cast Iron, 4 Inch X 3 Inch Fitting Pipe Size | CQ2YQC ZFBSVFRED43ReducerClass 0-SocketSocketReducer4"3"€201.45
GRAINGER SVFRED52 Reducer, Cast Iron, 5 Inch X 2 Inch Fitting Pipe Size | CQ2YQD SVFRED52ReducerClass 0-SocketSocketReducer5"2"€278.69
GRAINGER ZFBSVFRED52 Reducer, Cast Iron, 5 Inch X 2 Inch Fitting Pipe Size | CQ2YQE ZFBSVFRED52ReducerClass 0-SocketSocketReducer5"2"€425.18
GRAINGER ZFBSVFRED53 Reducer, Cast Iron, 5 Inch X 3 Inch Fitting Pipe Size | CQ2YQF ZFBSVFRED53ReducerClass 0-SocketSocketReducer5"3"€449.43
GRAINGER ZFBSVFRED54 Reducer, Cast Iron, 5 Inch X 4 Inch Fitting Pipe Size | CQ2YQG ZFBSVFRED54ReducerClass 0-SocketSocketReducer5"4"€258.84
GRAINGER SVFRED54 Reducer, Cast Iron, 5 Inch X 4 Inch Fitting Pipe Size | CQ2YQH SVFRED54ReducerClass 0-SocketSocketReducer5"4"€169.62
GRAINGER ZFBSVFRED62 Reducer, Cast Iron, 6 Inch X 2 Inch Fitting Pipe Size | CQ2YQJ ZFBSVFRED62ReducerClass 0-SocketSocketReducer6"2"€420.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZFBSVFRED65 Reducer, Cast Iron, 6 Inch X 5 Inch Pipe
€485.13 /unit