Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZFBSVFDBC20 Combination Iron, 2 Inch x 2 Inch x 2 Inch x 2 Inch Fitting Pipe Size | CQ2YKN

GRAINGER ZFBSVFDBC20 Combination Iron, 2 Inch x 2 Inch x 2 Inch x 2 Inch Pipe

Item: CQ2YKN Model: ZFBSVFDBC20Cross Ref: 60XE58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€626.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationDWV
Basic Fitting ShapeCombination
ClassClass 0
ColorGreen
Finish/coatingEpoxy Coated
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter2 1/4"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Outside Diameter3 1/4"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size2"
Fitting Side C Outside Diameter3 1/4"
Fitting Side C TypeSocket
Fitting Side D GenderFemale
Fitting Side D Nominal Pipe Size2"
Fitting Side D Outside Diameter3 1/4"
Fitting Side D TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length10 1/2"
Specific Fitting ShapeCombination
Includes Pre-applied Thread SealantNo
Material GradeGreen Cast Iron
Maximum Operating Pressure0 psi
Pipe Fitting MaterialCast Iron
StandardsASTM A74

Shipping Info:

Ship weight (kg) 5.4

Product Variants

ProductModelOverall LengthSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A Outside DiameterFitting Side B Outside DiameterBend Nominal DimensionsPrice
GRAINGER SVF16B20 Bend Iron, 2 Inch x 2 Inch Fitting Pipe Size, 7 Inch Overall Length | CQ2YAP SVF16B207"1/16 BendBend2"2"3 1/4"2 1/4"3 3/8" x 3 5/8"€85.13
GRAINGER ZFBSVF16B20 Bend Iron, 2 Inch x 2 Inch Fitting Pipe Size, 7 Inch Overall Length | CQ2YAQ ZFBSVF16B207"1/16 BendBend2"2"3 1/4"2 1/4"3 3/8" x 3 5/8"€127.60
GRAINGER SVF16B40 Bend Iron, 4 Inch x 4 Inch Fitting Pipe Size, 9 1/8 Inch Overall Length | CQ2YAT SVF16B409 1/8"1/16 BendBend4"4"5 1/4"4 1/4"4 5/16" x 4 13/16"€147.77
GRAINGER SVF16B60 Bend Iron, 6 Inch x 6 Inch Fitting Pipe Size, 9 1/2 Inch Overall Length | CQ2YAV SVF16B609 1/2"1/16 BendBend6"6"7 1/4"6 1/4"4 1/2" x 5"€249.69
GRAINGER SVF04B20 Bend Iron, 2 Inch x 2 Inch Fitting Pipe Size, 7 Inch Overall Length | CQ2YAW SVF04B207"1/4 BendBend2"2"3 1/4"2 1/4"-€105.65
GRAINGER ZFBSVF04B20 Bend Iron, 2 Inch x 2 Inch Fitting Pipe Size, 7 Inch Overall Length | CQ2YAX ZFBSVF04B207"1/4 BendBend2"2"3 1/4"2 1/4"-€158.32
GRAINGER SVF04B40 Bend Iron, 4 Inch x 4 Inch Fitting Pipe Size, 10 Inch Overall Length | CQ2YAY SVF04B4010"1/4 BendBend4"4"5 1/4"4 1/4"-€216.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZFBSVFDBC20 Combination Iron, 2 Inch x 2 Inch x 2 Inch x 2 Inch Pipe
€626.24 /unit