Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZFB228534 P-Trap With 1/2 Inch Primer Tap, Cast Iron, 4 x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YPE

GRAINGER ZFB228534 P-Trap With 1/2 Inch Primer Tap, Cast Iron, 4 x 4 Inch Pipe, Socket x Socket

Item: CQ2YPE Model: ZFB228534Cross Ref: 60XE01
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€776.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrimer
ApplicationDWV
Basic Fitting ShapeTrap
Bend Nominal Dimensions4" x 10 1/2"
ClassClass 0
ColorGreen
Finish/coatingEpoxy Coated
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size4"
Fitting Side A Outside Diameter4.438"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size4"
Fitting Side B Outside Diameter4.438"
Fitting Side B TypeSocket
Fitting Side C Outside Diameter4.438"
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length10 1/2"
Specific Fitting ShapeP Trap With 1/2" Primer Tap
Includes Pre-applied Thread SealantNo
Material GradeGreen Cast Iron
Maximum Operating Pressure0 psi
Pipe Fitting MaterialCast Iron
StandardsASTM A888

Shipping Info:

Ship weight (kg) 7.47

Product Variants

ProductModelOverall LengthFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A Outside DiameterFitting Side B Outside DiameterBend Nominal DimensionsFitting Side C Outside DiameterApplicationPrice
GRAINGER 228530 P-Trap With 1/2 Inch Primer Tap, Cast Iron, 2 x 2 Inch Fitting Pipe Size, Socket x Socket | CQ2YNZ 2285308 1/2"2"2"2 3/8"2 3/8"2" x 7 1/2"2 3/8"DWV€179.30
GRAINGER ZFB228548 P-Trap With 1/2 Inch Primer Tap, Cast Iron, 3 x 2 Inch Fitting Pipe Size, Socket x Socket | CQ2YPA ZFB22854812 1/2"3"2"3 3/8"2 3/8"--DWV€556.16
GRAINGER ZFB228532 P-Trap With 1/2 Inch Primer Tap, Cast Iron, 3 x 3 Inch Fitting Pipe Size, Socket x Socket | CQ2YPB ZFB2285328 1/2"3"3"3 3/8"3 3/8"3 1/4" x 9"3 3/8"DWV€348.38
GRAINGER 228532 P-Trap With 1/2 Inch Primer Tap, Cast Iron, 3 x 3 Inch Fitting Pipe Size, Socket x Socket | CQ2YPC 22853210 1/2"3"3"3 3/8"3 3/8"3 1/4" x 9"3 3/8"DWV€283.87
GRAINGER 228534 P-Trap With 1/2 Inch Primer Tap, Cast Iron, 4 x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YPD 22853412 1/2"4"4"4.438"4.438"4" x 10 1/2"4.438"DWV€486.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZFB228534 P-Trap With 1/2 Inch Primer Tap, Cast Iron, 4 x 4 Inch Pipe, Socket x Socket
€776.74 /unit