Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZFB222966 Pipe Flange, Cast Iron, 4 Inch Size Fitting Pipe Size, Flanged x Slip-On | CQ2ZLY

GRAINGER ZFB222966 Pipe Flange, Cast Iron, 4 Inch Size Fitting Pipe Size, Flanged x Slip-On

Item: CQ2ZLY Model: ZFB222966Cross Ref: 60XD81
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
ApplicationNon-Potable Water
Basic Fitting ShapeFlange
Bolt Circle Dia.6 1/4"
ColorGreen
Connection SurfaceFlat Face
Connection TypeFlanged x Slip On
Finish/coatingEpoxy Coated
Fitting MaterialCast Iron
Flange O.d.7 1/4"
Flange Thickness1/8"
Nominal Pipe Size4"
Number Of Bolt Holes2
Overall Length3 1/2"
Specific Fitting ShapeRound Closet Flange
Bolt Circle Diameter6 1/4"
Flange Outside Diameter7 1/4"
Pipe Fitting MaterialCast Iron
StandardsASTM A74, ASTM C564

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthColorFinish/coatingApplicationConnection TypeFitting MaterialSpecific Fitting ShapeBasic Fitting ShapePrice
GRAINGER 40096 Toilet Flange | CJ3QMB 40096--------€57.40
GRAINGER 34A510 Toilet Flange | CJ3QMC 34A510--------€17.29
GRAINGER 40015 Toilet Flange | CJ3QMD 40015--------€17.57
GRAINGER ZFB222964 Pipe Flange, Cast Iron, 4 Inch Size Fitting Pipe Size, Flanged x Slip-On | CQ2YNG ZFB2229642"GreenEpoxy CoatedNon-Potable WaterFlanged x Slip OnCast IronRound Closet FlangeFlange€302.57
GRAINGER 222973 Pipe Flange, Cast Iron, 4 Inch Size Fitting Pipe Size, Flanged x Slip-On | CQ2YNH 2229732"BlackCast IronNon-Potable WaterFlanged x Slip OnCast IronRound Closet FlangeFlange€74.32
GRAINGER ZFB222973 Pipe Flange, Cast Iron, 4 Inch Size Fitting Pipe Size, Flanged x Slip-On | CQ2YNJ ZFB2229732"GreenEpoxy CoatedNon-Potable WaterFlanged x Slip OnCast IronRound Closet FlangeFlange€105.93
GRAINGER ZFB222980 Pipe Flange, Cast Iron, 4 Inch Size Fitting Pipe Size, Flanged x Slip-On | CQ2YNK ZFB2229802"GreenEpoxy CoatedNon-Potable WaterFlanged x Slip OnCast IronRound Closet FlangeFlange€356.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZFB222966 Pipe Flange, Cast Iron, 4 Inch Size Fitting Pipe Size, Flanged x Slip-On
€134.38 /unit