Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZFB221706 Reducing Wye, Cast Iron, 4 Inch X 4 Inch X 3 Inch Fitting Pipe Size | CQ2YVJ

GRAINGER ZFB221706 Reducing Wye, Cast Iron, 4 Inch x 4 Inch x 3 Inch Pipe

Item: CQ2YVJ Model: ZFB221706Cross Ref: 60XC84
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Wye
ApplicationDWV
Basic Fitting ShapeWye
Bend Nominal Dimensions8 1/2" x 1 11/16" x 6 5/16"
ClassClass 0
ColorGreen
Finish/coatingEpoxy Coated
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size4"
Fitting Side A Outside Diameter4.438"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size4"
Fitting Side B Outside Diameter4.438"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size3"
Fitting Side C Outside Diameter3 3/8"
Fitting Side C TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length8"
Specific Fitting ShapeReducing Wye

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationOverall LengthBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A Outside DiameterFitting Side B Outside DiameterFitting Side C Nominal Pipe SizePrice
GRAINGER 221313 Reducing Wye, Cast Iron, 2 Inch X 2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ2YTK 221313DWV6 5/8"Wye2"2"2 3/8"2 3/8"1 1/2"€68.50
GRAINGER ZFB221313 Reducing Wye, Cast Iron, 2 Inch X 2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ2YTL ZFB221313DWV6 5/8"Wye2"2"2 3/8"2 3/8"1 1/2"€100.12
GRAINGER ZFB221696 Reducing Wye, Cast Iron, 2 Inch X 2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ2YTM ZFB221696DWV6"Wye2"2"2 3/8"2 3/8"1 1/2"€121.29
GRAINGER ZFB221315 Reducing Wye, Cast Iron, 3 Inch X 3 Inch X 1 1/2 Inch Fitting Pipe Size | CQ2YTN ZFB221315DWV4 5/8"Wye3"3"3 3/8"3 3/8"1 1/2"€127.53
GRAINGER 221315 Reducing Wye, Cast Iron, 3 Inch X 3 Inch X 1 1/2 Inch Fitting Pipe Size | CQ2YTP 221315DWV4 5/8"Wye3"3"3 3/8"3 3/8"1 1/2"€88.89
GRAINGER 221386 Reducing Wye, Cast Iron, 3 Inch X 3 Inch X 1 1/2 Inch Fitting Pipe Size | CQ2YTQ 221386DWV6.188"Wye3"3"3 3/8"3 3/8"1 1/2"€168.06
GRAINGER ZFB221386 Reducing Wye, Cast Iron, 3 Inch X 3 Inch X 1 1/2 Inch Fitting Pipe Size, Socket X Socket | CQ2YTR ZFB221386Non-Potable Water6.188"Wye3"3"3 3/8"3 3/8"1 1/2"€248.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZFB221706 Reducing Wye, Cast Iron, 4 Inch x 4 Inch x 3 Inch Pipe
€289.51 /unit