Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZFB221542 Double Wye, Cast Iron, 3 Inch X 3 Inch X 3 Inch X 3 Inch Fitting Pipe Size | CQ2ZLU

GRAINGER ZFB221542 Double Wye, Cast Iron, 3 X 3 X 3 X 3 Inch Pipe

Item: CQ2ZLU Model: ZFB221542Cross Ref: 60XC62
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€319.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Wye
ApplicationDWV
Basic Fitting ShapeWye
Bend Nominal Dimensions5 3/4" x 5 3/4" x 2 1/4" x 5 3/4"
ClassClass 0
ColorGreen
Finish/coatingEpoxy Coated
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3"
Fitting Side A Outside Diameter3 3/8"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3"
Fitting Side B Outside Diameter3 3/8"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size3"
Fitting Side C Outside Diameter3 3/8"
Fitting Side C TypeSocket
Fitting Side D GenderFemale
Fitting Side D Nominal Pipe Size3"
Fitting Side D Outside Diameter3 3/8"
Fitting Side D TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length8"
Specific Fitting ShapeDouble Wye
Includes Pre-applied Thread SealantNo
Material GradeGreen Cast Iron
Maximum Operating Pressure0 psi
Pipe Fitting MaterialCast Iron
StandardsASTM A888

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A Outside DiameterFitting Side B Outside DiameterFitting Side C Nominal Pipe SizeFitting Side C Outside DiameterFitting Side D Nominal Pipe SizePrice
GRAINGER 221537 Double Wye, Cast Iron, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ2YLN 2215376 5/8"1 1/2"1 1/2"1.938"1.938"1 1/2"1.938"1 1/2"€107.21
GRAINGER ZFB221537 Double Wye, Cast Iron, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CQ2YLP ZFB2215376 5/8"1 1/2"1 1/2"1.938"1.938"1 1/2"1.938"1 1/2"€155.72
GRAINGER 221538 Double Wye, Cast Iron, 2 Inch X 2 Inch X 2 Inch X 2 Inch Fitting Pipe Size | CQ2YLQ 2215386 5/8"2"2"2 3/8"2 3/8"2"2 3/8"2"€109.15
GRAINGER 221542 Double Wye, Cast Iron, 3 Inch X 3 Inch X 3 Inch X 3 Inch Fitting Pipe Size | CR3DQF 2215428"3"3"3 3/8"3 3/8"3"3 3/8"3"€196.83
GRAINGER ZFBSVFDWY30 Double Wye, Cast Iron, 3 Inch X 3 Inch X 3 Inch X 3 Inch Fitting Pipe Size | CQ2YLR ZFBSVFDWY3013 1/4"3"3"3 1/4"4 1/4"3"4 1/4"3"€609.08
GRAINGER SVFDWY30 Double Wye, Cast Iron, 3 Inch X 3 Inch X 3 Inch X 3 Inch Fitting Pipe Size | CQ2YLT SVFDWY3013 1/4"3"3"3 1/4"4 1/4"3"4 1/4"3"€399.17
GRAINGER 221548 Double Wye, Cast Iron, 4 Inch X 4 Inch X 4 Inch X 4 Inch Fitting Pipe Size | CQ2YLU 2215489 1/2"4"4"4.438"4.438"4"4.438"4"€396.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZFB221542 Double Wye, Cast Iron, 3 X 3 X 3 X 3 Inch Pipe
€319.72 /unit