Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZA0622-188-SET Standoff, 1/2 Inch Size-13 Thrd Sz, 2 Inch Length, Round, Pla Inch, 3 Inch Dia | CQ7DJF

GRAINGER ZA0622-188-SET Standoff, 1/2 In - 13 Thread Size, SS, 2 In Lg., 3 In O.D., Plain

Item: CQ7DJF Model: ZA0622-188-SETCross Ref: 45GE79
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€495.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandoff
Body Thread Length2"
Cap IncludedYes
FinishPlain
GradeGrade 18-8
Length2"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Outside Dia.3"
Outside Dia. Tolerance-0.005" to +0.005"
ShapeRound Spacer
System Of MeasurementImperial
Thread GenderFemale To Female
Thread Length2"
Thread Size1/2"-13
TypeFemale To Female
Body Length2"
Outside Diameter3"
Outside Diameter Tolerance+/-0.005"
Overall Length2"
Overall Length Tolerance+/-0.01"
Standoff MaterialStainless Steel

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZA0622-188-SET Standoff, 1/2 In - 13 Thread Size, SS, 2 In Lg., 3 In O.D., Plain
€495.90 /unit