Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER Z8886-ZN Square Washer, Screw Size 1 1/2 Inch, Steel, Zinc Plated, 1.563 Inch Dia, 3 Inch Square Wd | CP9NWN

GRAINGER Z8886-ZN Square Washer, 1.563 In I.D., Zn Plated, Not Gr., Steel

Item: CP9NWN Model: Z8886-ZNCross Ref: 420R18
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Washer
FinishZinc Plated
GradeNon Graded
Inside Dia.1.563"
MaterialSteel
Max. Thickness7/25"
Min. Thickness0.22"
Square Width3"
System Of MeasurementImperial
Thickness Tolerance-0.031" to +0.031"
Washer TypeSquare Washer
For Screw Size1 1/2"
Inside Diameter1.563"
Maximum Thickness0.28"
Minimum Thickness0.22"
TypeSquare

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER Z8886-ZN Square Washer, 1.563 In I.D., Zn Plated, Not Gr., Steel
€20.51 /unit