Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER Z8751-188 Square Washer, Screw Size 1/2 Inch, Stainless Steel | CP9NYF

GRAINGER Z8751-188 Square Washer, 0.563 In I.D., Plain, Not Gr., SS

Item: CP9NYF Model: Z8751-188Cross Ref: 420P83
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Washer
FinishPlain
GradeNon Graded
HardnessRockwell B83
Inside Dia.0.563"
MaterialStainless Steel
Max. Thickness1/4"
Min. Thickness0.23"
Resistance PropertiesCorrosion Resistant
Square Width3"
System Of MeasurementImperial
Tensile Strength90000 psi
Thickness Tolerance-0.031" to +0.031"
Washer TypeSquare Washer
Dimensional StandardsASTM A582
For Screw Size1/2"
Inside Diameter0.563"
Maximum Thickness1/4"
Minimum Thickness0.23"
Rockwell HardnessB83
TypeSquare

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER Z8751-188 Square Washer, 0.563 In I.D., Plain, Not Gr., SS
€41.55 /unit