Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER Z1603MPAK Binding Post, M4-0.70 Thread Size, 16 mm Brl Length, 6 mm Brl Dia, 18-8 Stainless Steel | CP7PQZ

GRAINGER Z1603MPAK Binding Post, M4x0.7 Thread Size, SS, 16 mm Barrel Lg., 6 mm Barrel Dia.

Item: CP7PQZ Model: Z1603MPAKCross Ref: 45FP10
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBinding Post
Barrel Dia.6 mm
Barrel Length16 mm
Barrel Thread Depth7.5 mm
Drive TypeSocket
FinishPlain
GradeGrade 18-8
HardnessRockwell B83
Head Dia.10.5 mm
Head Height4 mm
Head StyleButton
MaterialStainless Steel
Resistance PropertiesAcid Resistant, Chemical Resistant, Corrosion Resistant
Screw Head Dia.10.5 mm
Screw Length6 mm
System Of MeasurementMetric
Tensile Strength90000 psi
Thread Pitch0.7 mm
Thread SizeM4 x 0.7
TypeSocket Drive Posts
Barrel Diameter6 mm
Barrel Drive TypeSocket
Barrel Head Height4 mm
Barrel Head StyleButton
Material Quality StandardsASTM A582
Rockwell HardnessB83
Screw Drive StyleSocket
Screw Head Diameter10.5 mm
Screw Head Height4 mm
Screw Head StyleButton

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER Z1603MPAK Binding Post, M4x0.7 Thread Size, SS, 16 mm Barrel Lg., 6 mm Barrel Dia.
€35.20 /unit